Shop All Chainsaws
Milwaukee Tool
Chainsaw Kit and Case, Cordless
Mfr # 2727-21HD, 49-16-2747
Zoro # G211250376
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 16 in
- Replacement Chain 795CL8
- Charge Time 60 to 241 min
- Chain Oiler Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2727-21HD, 49-16-2747
- Zoro # G211250376
- UPC # 045242482320
- Country of Origin Multiple
- Category Chainsaws
Dimensions
Bar Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Replacement Chain | 795CL8 |
Charge Time | 60 to 241 min |
Chain Oiler | Automatic |
Item | Chainsaw Kit and Case |
Includes | 16 in Oregon Bar, Battery Pack, Chain, Rapid Charger, REDLITHIUM(TM) High Output, Scrunch |
Features | POWERSTATE(TM) Brushless Motor, REDLINK PLUS(TM) Intelligence and REDLITHIUM(TM) Battery Provide The Power and Performance of A Gas Engine Up to 40cc |
Description
Chainsaw Kit and Case, Bar Length 16 in, Chain Oiler Automatic, Engine Displacement Not Applicable, Fuel Tank Capacity Not Applicable, Replacement Chain 795CL8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Brake Asm Chainsaw (753-08143)
- JAKES WIRE TIGHTENERS Jake’s Wire Tighteners Fencing Tool (11572)
- JACKS Jacks 1441 Horse Bit Sizer (1441)
- MTD Tine Asm-12 Rh (642-05004-0637)
- MILWAUKEE TOOL M18 FUEL Cordless 16 in Chainsaw, Tool only, For Use with 18V Battery (2727-20)
- MILWAUKEE TOOL Pruning Saw and Battery (2527-20, 48-11-2425)
- MILWAUKEE TOOL 14 18 12.0 Ah 2.8 hp Electric M18 FUEL 14 in. Chainsaw (Tool Only) (2727-20C)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Chain Saw (2727-21HD, 48-11-1812)
- MILWAUKEE TOOL Chainsaw and Case, Cordless, Rear Handle (2727-20, 49-16-2747)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Cordless Chain Saw Kit (2727-21HD, 48-11-1880)
- NOREGON SYSTEMS Oregon Cutting Systems Chaps Protective Chainsaw 563979 (8854424)
- Milwaukee Tool Chainsaws & Accessories