Shop All Chainsaws
Milwaukee Tool
Chainsaw, Case and Chain, Battery Powered
Mfr # 2826-21T, 49-16-2744, 49-16-2746
Zoro # G610534732
product price: $637.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery Powered
- Bar Length 14 in
- Charge Time Varies
- Replacement Chain 807VF1
- Battery Voltage 18 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2826-21T, 49-16-2744, 49-16-2746
- Zoro # G610534732
- UPC # 045242616602
- Country of Origin China
- Category Chainsaws
Dimensions
Bar Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Battery Powered |
Charge Time | Varies |
Replacement Chain | 807VF1 |
Battery Voltage | 18 V DC |
Charger Replacement | 45LD79 |
Included Charger | 45LD79 |
Chain Oiler | Automatic |
Battery Amperage | 8.0Ah |
Run Time | 90 min |
Battery Type | Lithium-Ion |
Includes | Carrying Case, Replacement Chain, Scabbard, Scrench |
Item | Chainsaw, Case and Chain |
Features | Ergonomic Bail Handle, Inertia Brake, Metal Bucking Spikes, Trigger Lockoff |
Anti Vibration Handle | No |
Chain Type | Not Specified |
Description
Chainsaw, Case and Chain, Bar Length 14 in, Chain Oiler Automatic, Engine Displacement Not Applicable, Fuel Tank Capacity Not Applicable, Replacement Chain 807VF1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cord-Extension Pwr (929-0071B)
- WAKEMAN Foam Sleeping Pad for Camping - 1.25-Inch-Thick Waterproof Sleep Pad by Outdoors Blue (75-CMP1099)
- ILC Replacement For EZGO CUSHMAN TEXTRON 540120702 (54012-0702)
- MILWAUKEE TOOL String Trimmer and Pole Saw Attachment (2825-21ST, 49-16-2720)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Chain Saw (2727-21HD, 48-11-1812)
- MILWAUKEE TOOL M18 FUEL 8" Pruning Saw, M18 HO6.0 Pack (3004-20, 48-11-1865)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Cordless Chain Saw Kit (2727-21HD, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL 14 in. Top Handle Chainsaw (Tool Only) (2826-20T)
- MILWAUKEE TOOL Pole Saw and Chain, Straight, Li-Ion (2825-20PS, 49-16-2723)
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 114Lnk (72RD114G)
- Milwaukee Tool Chainsaws & Accessories