Shop All Chainsaws
Milwaukee Tool
Chainsaw and Replacement Chain, Cordless
Mfr # 2727-20, 49-16-2715
Zoro # G311250450
product price: $521.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in
- Chain Oiler Automatic
- Includes 16 in Oregon Bar, Scrench
- Replacement Chain 795CL8
- Features POWERSTATE(TM) Brushless Motor, REDLINK PLUS(TM) Intelligence and REDLITHIUM(TM) Battery Provide The Power and Performance of A Gas Engine Up to 40cc, Variable Speed Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2727-20, 49-16-2715
- Zoro # G311250450
- UPC # 045242534357
- Country of Origin Multiple
- Category Chainsaws
Dimensions
Bar Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Chain Oiler | Automatic |
Includes | 16 in Oregon Bar, Scrench |
Replacement Chain | 795CL8 |
Features | POWERSTATE(TM) Brushless Motor, REDLINK PLUS(TM) Intelligence and REDLITHIUM(TM) Battery Provide The Power and Performance of A Gas Engine Up to 40cc, Variable Speed Trigger |
Item | Chainsaw and Replacement Chain |
Charge Time | 60 to 241 min |
Description
Chainsaw and Replacement Chain, Bar Length 16 in, Chain Oiler Automatic, Engine Displacement Not Applicable, Fuel Tank Capacity Not Applicable, Replacement Chain 795CL8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (5/8" X 59") 26" x4" x1" (A-B56)
- STENS Air Filter Kit Husqvarna Partner K950 Cut Off Saws Chainsaws (605-480)
- MINUTEMAN-ACHLA Minuteman-Achla FLAQ-01 Outdoor Flower Aquarium (FLAQ-01)
- BRIGGS & STRATTON Spring, Tine / Thatcher (7018491YP)
- MILWAUKEE TOOL Chainsaw, Case and Chain, Battery Powered (2826-21T, 49-16-2744, 49-16-2746)
- MILWAUKEE TOOL M18 FUEL(TM) 14" Top Handle Chainsaw Kit (2826-21T)
- MILWAUKEE TOOL 16" 18V 12.0Ah 2.8 Battery Powered Cordless Chain Saw Kit (2727-21HD, 48-11-1880)
- MILWAUKEE TOOL Chainsaw and Batteries, Battery Powered (2826-21T, 48-11-1812, 48-11-1880)
- MILWAUKEE TOOL 14 18 12.0 Ah 2.8 hp Electric M18 FUEL 14 in. Chainsaw (Tool Only) (2727-20C)
- MILWAUKEE TOOL M18 FUEL 16" Chainsaw Kit (2727-21HD)
- VENTMASTER 16" to 36" 5.8 Gas Powered Chain Saw (TV400-081)
- Milwaukee Tool Chainsaws