Shop All Chainsaws
Milwaukee Tool
Chainsaw and Case, Cordless, Rear Handle
Mfr # 2727-20C, 49-16-2747
Zoro # G611250419
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 14 in
- Features Brushless Motor, Compatible With All M18 Batteries, Dual-Stud, Onboard Storage, Variable Speed Trigger
- Charge Time 60 to 241 min
- Chain Oiler Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2727-20C, 49-16-2747
- Zoro # G611250419
- UPC # 045242646135
- Country of Origin Multiple
- Category Chainsaws
Dimensions
Bar Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Brushless Motor, Compatible With All M18 Batteries, Dual-Stud, Onboard Storage, Variable Speed Trigger |
Item | Chainsaw and Case |
Charge Time | 60 to 241 min |
Chain Oiler | Automatic |
Includes | 14 in Oregon Bar, Scrench |
Replacement Chain | 787YW2 |
Description
Chainsaw and Case, Bar Length 14 in, Chain Oiler Automatic, Engine Displacement Not Applicable, Fuel Tank Capacity Not Applicable, Replacement Chain 787YW2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400608)
- A & I PRODUCTS Trimmer Head, Universal Quick Load 4-Line 11" x7" x11" (A-B1TH46095)
- HUSQVARNA H25 16in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-66DL)
- ZORO SELECT Anchor Pins, Steel, 6 in. x 1 in., PK500 (31NG29)
- MILWAUKEE TOOL M18 FUEL™ Cordless 16" Chainsaw, Tool only (2727-20)
- MILWAUKEE TOOL M18 FUEL HATCHET 8 in. Pruning Saw (Tool Only) (3004-20)
- MILWAUKEE TOOL Top Handle Chainsaw Kit (2826-22T)
- MILWAUKEE TOOL Chainsaw and Case, Cordless, Rear Handle (2727-20, 49-16-2747)
- MILWAUKEE TOOL M18 FUEL 16" Chainsaw Kit, EXTRA FUEL Blower AND Glasses (2727-21HD, 2724-20, 48-73-2020)
- MILWAUKEE TOOL M18 FUEL 16" Chainsaw Kit (2727-21HD)
- MILWAUKEE TOOL M18 FUEL 14 in. Top Handle Chainsaw (Tool Only) (2826-20T)
- Milwaukee Tool Chainsaws