Shop All Chainsaws
Milwaukee Tool
Chainsaw and Case, Battery Powered
Mfr # 2826-20T, 49-16-2746
Zoro # G610534657
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Bar Length 14 in
- Replacement Chain 807VF1
- Battery Type Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2826-20T, 49-16-2746
- Zoro # G610534657
- UPC # 045242616619
- Country of Origin China
- Category Chainsaws
Dimensions
Bar Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Battery Powered |
Replacement Chain | 807VF1 |
Battery Type | Lithium-Ion |
Charger Replacement | 23Y581 |
Item | Chainsaw and Case |
Battery Voltage | 18 V DC |
Includes | Carrying Case, Scabbard, Scrench |
Features | Ergonomic Bail Handle, Inertia Brake, Metal Bucking Spikes, Trigger Lockoff |
Charge Time | Varies |
Chain Oiler | Automatic |
Anti Vibration Handle | No |
Run Time | 90 min |
Chain Type | Not Specified |
Description
Chainsaw and Case, Bar Length 14 in, Chain Oiler Automatic, Engine Displacement Not Applicable, Fuel Tank Capacity Not Applicable, Replacement Chain 807VF1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL String Trimmer and Attachments, Straight (2825-21ST,49-16-2718,49-16-2719,49-16-27)
- DOWN UNDER PLANT STAND 12"" TERACOTA (10430)
- SANI-LAV Reinforced Fork, SST, 8-1/2In Tines (2072R)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-8X10)
- MILWAUKEE TOOL Pruning Saw and Battery (2527-20, 48-11-2425)
- MILWAUKEE TOOL M18 FUEL(TM) 14" Top Handle Chainsaw Kit (2826-21T)
- MILWAUKEE TOOL M18 FUEL 16" Chainsaw Kit (2727-21HD)
- MILWAUKEE TOOL M18 FUEL HATCHET 8 in. Pruning Saw (Tool Only) (3004-20)
- MILWAUKEE TOOL Chainsaw and Case, Cordless, Top Handle (2826-21T, 49-16-2746)
- MILWAUKEE TOOL Pruning Saw and Replacement Chain, (2527-20, 49-16-2732)
- SCOTTS 14" 11A Chainsaw (CS34014S)
- Milwaukee Tool Chainsaws