Shop All Core Drill Bits
Milwaukee Tool
Centering Pin for Small Thin Wall Core Bits
Mfr # 48-20-6150
Zoro # G5117086
Not eligible for select promotions
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wet or Dry Application Dry
- Size (In.) 1-1/4" to 1-1/2"
- Application Masonry and Concrete Drilling
- For Use With 45L224, 45L225, 45L404, 45L405, 45L406
- For Core Bit 1 3/4 to 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-6150
- Zoro # G5117086
- UPC # 045242107506
- Country of Origin Japan
- Category Core Drill Bits
Dimensions
Size (In.) | 1-1/4" to 1-1/2" |
For Maximum Drill Diameter | 2 13/16 in |
For Minimum Drill Diameter | 1 3/4 in |
Shank Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Center Pin |
Wet or Dry Application | Dry |
Application | Masonry and Concrete Drilling |
For Use With | 45L224, 45L225, 45L404, 45L405, 45L406 |
For Core Bit | 1 3/4 to 2 13/16 in |
Bit Material | Steel |
For Tool Type | 45L224, 45L225, 45L404, 45L405, 45L406 |
Bit Type | Core Bit |
Description
45L224, 45L225, 45L404, 45L405, 45L406, Bit Type Core Bit, For Maximum Drill Diameter 2 13/16 in, For Core Bit 1 3/4 to 2 13/16 in, Shank Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 pt. (3088R)
- BLACK & DECKER 20V MAX* Lithium Ion Drill/Driver + 68 Piece Project Kit (LDX120PK)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (97877QPB103050)
- CHICAGO PNEUMATIC Stud Cleaner, 51/64in x 2-3/8in (8940169927)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/2" (48-20-5025)
- MILWAUKEE TOOL 5" Diamond Wet Core Bit (48-17-2050)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3" (48-20-5045)
- MILWAUKEE TOOL 6" Diamond Wet Core Bit (48-17-2060)
- MILWAUKEE TOOL 1-1/4"-7 x 6" Core Bit Extension (48-17-6014)
- MILWAUKEE TOOL 3" Diamond Wet Core Bit (48-17-2030)
- MILWAUKEE TOOL 2-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1025)
- Milwaukee Tool Drill Bits