Shop All Cordless Caulk Guns
Milwaukee Tool
Caulk Gun and Battery
Mfr # 2441-20, 48-11-2425
Zoro # G711222804
product price: $310.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Series M12
- Tool Weight 3.7 lb
- Battery Capacity (1) 2.5 Ah
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2441-20, 48-11-2425
- Zoro # G711222804
- UPC # 045242286317
- Country of Origin Multiple
- Category Cordless Caulk Guns
Dimensions
Overall Length | 16 1/8 in |
For Container Size | 10 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Caulk Gun and Battery |
Color | Black, Red |
Series | M12 |
Tool Weight | 3.7 lb |
Battery Capacity | (1) 2.5 Ah |
Voltage | 12V DC |
Includes | 10 oz Carriage, Plunger Rod and Piston Assembly |
Maximum Dispensing Speed | 29 in/min |
Plunger Type | Ratchet Rod |
Power Source | Cordless |
For Container Type | Cartridge |
Frame Style | Open |
Grip | Pistol |
Charger Included | No |
Brushless Motor | No |
Application | Adhesives, Sealants |
Number of Batteries Included | 1 |
Battery Series | M12 |
Thrust Ratio | Not Specified |
Battery Model No. | 794JN5 |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery |
Description
Caulk Gun and Battery, Voltage 12V DC, For Container Size 10 oz, For Container Type Cartridge, Frame Style Open, Maximum Dispensing Speed 29 in/min, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Battery Capacity (1) 2.5 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. 794JN5, Battery Series M12, Number of Batteries Included 1, Charger Included No, Plunger Type Ratchet Rod, Thrust Ratio Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP DryDex Pink All Purpose Lightweight Joint Compound 32 oz (7079812385)
- TITEBOND Floor Adhesive, Contractor Grade Subfloor Series, Off-White, 28 oz, Cartridge (7282)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- PERMATEX Permatex Automotive Super Glue 1 oz Bottle, Carded (49450)
- MILWAUKEE TOOL M18 Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit (2642-21CT)
- MILWAUKEE TOOL M18 Cordless Caulk Gun, M18 2.0 Battery (2641-20, 48-11-1820)
- MILWAUKEE TOOL M12 20oz. Aluminum Barrel Sausage Style Caulk and Adhesive Gun Kit (2442-21)
- MILWAUKEE TOOL Cordless Caulk Gun Kit, Black/Red, 20 oz Capacity (2642-21CT / 48-11-1820)
- MILWAUKEE TOOL Milwaukee M18 Caulk Gun, 18V DC, For 10 oz Container Size, 21 in/min Application Speed, Bare Tool (2641-20)
- MILWAUKEE TOOL Cordless Caulk Gun, Black/Red, 10 oz Capacity (2441-20, 48-11-2420)
- BOSCH Cordless Caulk Gun, 18.0V, 29 oz, 23" L (GCG18V-29N)
- Milwaukee Tool Cordless Caulk Guns