Shop All Drain Cleaning Accessories
Milwaukee Tool
Case for TRAPSNAKE Urinal Auger
Mfr # 48-22-2577
Zoro # G700411073
product price: $31.75
/ea
Not eligible for select promotions
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 1680D Ballistic Nylon
- For Use With Milwaukee TRAPSNAKE(TM) Urinal Auger
- Size 27 1/4 in
- Overall Length 27 1/4 in
- Accessory Type Urinal Auger Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2577
- Zoro # G700411073
- UPC # 045242535309
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 27 1/4 in |
Overall Length | 27 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Urinal Auger Case |
Material | 1680D Ballistic Nylon |
For Use With | Milwaukee TRAPSNAKE(TM) Urinal Auger |
Accessory Type | Urinal Auger Case |
Product Type | Urinal Auger Case |
Compatible Cleaner Series | TRAPSNAKE |
Compatible Cleaner Manufacturer Part Number | 2574-21 |
Description
Urinal Auger Case, Product Type Urinal Auger Case, Compatible Cleaner Manufacturer Part Number 2574-21, Compatible Cleaner Series TRAPSNAKE, Material 1680D Ballistic Nylon, For Use With Milwaukee TRAPSNAKE(TM) Urinal Auger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (317)
- SUPERIOR STEEL T25 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT125-50PK)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.40mm (45859)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 08 200 SBA)
- MILWAUKEE TOOL SWITCH PACK CABLE DRIVE Mounting Plate (47-53-2773)
- MILWAUKEE TOOL Small Opening Tool For 5/8 in. & 3/4 in. Drum Cable (48-53-2835)
- MILWAUKEE TOOL 5/16" x 50' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2674)
- MILWAUKEE TOOL SWITCH PACK Drum w/ Anchor Cable (47-53-2775)
- MILWAUKEE TOOL Medium Funnel Head Attachment w/ RUST GUARD Plating (48-53-2786)
- MILWAUKEE TOOL 1/4" x 25' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2564)
- MILWAUKEE TOOL M18 FUEL Sectional Machine Kit with 7/8 in. Cable (2818A-21)
- Milwaukee Tool Drain Cleaning Accessories