Shop All Hard Case Storage
Milwaukee Tool
Case for EXACT 12T U-Style Dies
Mfr # 49-12-CASE
Zoro # G7781606
product price: $56.95
/ea
Not eligible for select promotions
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes Color Coded Die Labels
- Material Plastic
- Features Holds 15 Sets of Milwaukee U Dies: Keeps Dies Neat and Organized; Improves Ease of Die Selection
- Overall Depth 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-12-CASE
- Zoro # G7781606
- UPC # 045242505500
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Depth | 10 1/4 in |
Overall Width | 10 1/4 in |
Overall Height | 10 1/4 in |
Length (In.) | 13 3/8 in |
Height (In.) | 4 39/64 in |
Width (In.) | 10 15/64 in |
Depth (In.) | 10 15/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Includes | Color Coded Die Labels |
Material | Plastic |
Features | Holds 15 Sets of Milwaukee U Dies: Keeps Dies Neat and Organized; Improves Ease of Die Selection |
Number of Pockets | 0 |
Number of Pockets (Outside) | 0 |
Type | Hard Sided Case |
Number of Pockets (Inside) | 0 |
For Use With | EXACT(TM) 12T U Style Dies |
Item | Tool Case |
Number of Compartments | 15 |
Locking System | None |
Compatible with Manufacturer Model No. | EXACT(TM) 12T U |
Includes Wheels | No |
Description
This Milwaukee 49-12-Case Case for EXACT 12T U-Style Dies is the perfect way to store your dies. It will keep them neat and organized, making it easier to select the right one when you need it. The case holds 15 sets of EXACT 12T U-style dies, which are available separately. With a red plastic construction, this case has an overall depth of 10 1/4 in., width of 10 1/4 in., and height of 4 39/64 in. There are 15 compartments that hold each set of dies so they don't get lost or mixed up with other tools. If you want to improve organization and efficiency at work, you will love this Milwaukee Hard Sided Case for EXACT 12T U Style Dies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flare Nut Wrench, Head Size 15mm x 17mm (5MR57)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 48-11-2440)
- MILWAUKEE TOOL 1-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9617)
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A (371144550)
- MILWAUKEE TOOL Compact Cooler, Case W/Insert, Work Top (48-22-8460, 48-22-8450, 48-22-8488)
- MILWAUKEE TOOL Large Customizable Hole Saw Case (49-56-1007)
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3-3/4"D (304)
- FLAMBEAU Protective Case, 25-1/4"L x 21"W (50720)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" (933-0007)
- NANUK CASES Case, Black, 950S-000BK-0A0 (950S-000BK-0A0)
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 3.12"D (1050S)
- Milwaukee Tool Hard Case Storage