Shop All Impact Wrench Accessories
Milwaukee Tool
Carrying Case
Mfr # 48-53-3062
Zoro # G910854394
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 809NW1, 809NW2, M18 FUEL(TM) Controlled Mid-Torque Impact Wrenches
- Includes Tool Case
- Number of Pieces 1
- Overall Length 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-3062
- Zoro # G910854394
- UPC # 045242856299
- Country of Origin China
- Category Impact Wrench Accessories
Dimensions
Overall Length | 17 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
For Use With | 809NW1, 809NW2, M18 FUEL(TM) Controlled Mid-Torque Impact Wrenches |
Includes | Tool Case |
Number of Pieces | 1 |
Description
Carrying Case, For Use With 809NW1, 809NW2, M18 FUEL(TM) Controlled Mid-Torque Impact Wrenches, Includes Tool Case, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/32)
- MOODY TOOL Combination Spring Tool, Light, 7 In (51-1856)
- HHIP 3mm R8 Round Collet (3903-0104)
- GREAT NECK 6-1/2-In Block Plane (C2)
- MILWAUKEE TOOL Protective Boot (49-16-3062)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 1/4 in. Hex Impact Driver (49-16-2953)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/4 in. Drive to 1/2 in. Drive Reducer (49-66-6728)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1 in. Drive to 3/4 in. Drive Reducer (49-66-6731)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 3/8 in. and 1/2 in. Mid-Torque Impact Wrenches (49-16-2960)
- MILWAUKEE TOOL Carrying Case (48-53-3060)
- VESSEL Megadora Impacta (980P2100 & 980P3150) 2Pcs Set In (9802SC)
- Milwaukee Tool Impact Wrench Accessories