Shop All Reciprocating Saw Blades
Milwaukee Tool
Carbide Teeth Sawzall, 5 Pcs
Mfr # 49-22-5505, 48-00-5201, 48-00-5202
Zoro # G603559018
product price: $75.75
/ea
Free Shipping & Returns
Not eligible for select promotions
$75.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Cut Width 0.05 in
- Shank 1/2 in Universal
- Length 6 in, 9 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-5505, 48-00-5201, 48-00-5202
- Zoro # G603559018
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Cut Width | 0.05 in |
Length | 6 in, 9 in |
Height | 1 in |
Blade Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 5, 7 |
For Use With Saw Type | Reciprocating Saws |
Shank | 1/2 in Universal |
Includes | (1) 9 in 7 TPI the TORCH(TM) with Carbide Teeth, (2) 6 in 7 TPI the TORCH(TM) with Carbide Teeth, (2) 9 in 5 TPI the AX(TM) with Carbide Teeth |
Back Style | Straight, Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Application | Metal |
Material | Carbide |
Number of Cutting Edges | 1 |
Tip Material | Carbide Tipped |
Description
Reciprocating Saw Blade Set, Primary Material Application Thick Metal, Materials Cut Thick and Extreme Metals, Blade Length 6 in, 9 in, Blade Width 1 in, Teeth per Inch 5, 7, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide Tipped, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EM25024)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-11/16" (84878)
- BOSTITCH Quick-Change Utility Knife, Curved, Retract, STST (BOS10788)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0108)
- MILWAUKEE TOOL 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (49-22-1132, 49-22-1129)
- MILWAUKEE TOOL 6", 9" L x 5/8/14 TPI Bi-Metal Reciprocating Saw Blade Set (49-22-1129, 48-00-5202)
- MILWAUKEE TOOL Sawzal blade Set 16PC, NITRUS CARBIDE (49-22-1216, 48-00-5272)
- MILWAUKEE TOOL 12" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1303)
- MILWAUKEE TOOL 12" L x All-Purpose Cutting 12" The WRECKER™ with NITRUS CARBIDE™ 3PK (48-00-5373)
- MILWAUKEE TOOL 9" L x All-Purpose Cutting 9" The WRECKER™ with NITRUS CARBIDE™ 5PK (48-00-5572)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20556676RC)
- Milwaukee Tool Reciprocating Saw Blades