Shop All Tool Bags, Backpacks & Totes
Milwaukee Tool
Canvas, White/Black, 14-1/27 in Height, White/Black, Canvas
Mfr # 48-22-8271
Zoro # G102542337
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White/Black
- Material Canvas
- Depth 11.81 in
- Width 11.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8271
- Zoro # G102542337
- UPC # 45242574131
- Country of Origin Burkina Faso
- Category Tool Bags, Backpacks & Totes
Dimensions
Depth | 11.81 in |
Width | 11.81 in |
Height | 14-1/27 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Canvas, White/Black, 14-1/27 in Height |
Color | White/Black |
Material | Canvas |
Number of Inside Pockets | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (5UDP4)
- TOTAL POLISHING SYSTEMS TPS Rubber Attachment Grommet for X4 (TPSGROMX4)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- KNIPEX Automatic Stripping Pliers for Control C (12 74 180 SB)
- MILWAUKEE TOOL Crimper Carrying Case, Red/Black, Nylon, 3 Pockets (48-22-8277)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 22 Pockets (48-22-8202, 2105)
- MILWAUKEE TOOL Vacuum Tool Storage Bag (49-90-2019)
- MILWAUKEE TOOL Canvas Zipper Pouches, Red, 3-Pack (48-22-8193)
- MILWAUKEE TOOL 20" PACKOUT Tote (48-22-8320)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 48 Pockets (48-22-8301, 48-22-8436)
- ERGODYNE Tool Bag, 13746 (5846S)
- Milwaukee Tool Tool Bags, Backpacks & Totes