Shop All Cable and Wire Cutters
Milwaukee Tool
Cable Cutter
Mfr # 48-22-6111
Zoro # G110988554
product price: $44.97
/ea
Not eligible for select promotions
$44.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 13/32 in
- Cutting Action Straight
- Handle Material Zinc
- Features Clean Cuts: Eliminates Burrs, Leaving Safer to Handle Material and no Need to Clean up After Cut, Easy Armored Cable Cutting, On Board Storage for Extra Blades, Quick Cut-Depth Switch Allows Easy Adjustment Between Standard and Reduced Armored Cable, Tether Ready Lanyard Hole
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6111
- Zoro # G110988554
- UPC # 045242848454
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7 13/32 in |
For Maximum Diameter Aluminum Electric Cable | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Cutting Action | Straight |
Handle Material | Zinc |
Features | Clean Cuts: Eliminates Burrs, Leaving Safer to Handle Material and no Need to Clean up After Cut, Easy Armored Cable Cutting, On Board Storage for Extra Blades, Quick Cut-Depth Switch Allows Easy Adjustment Between Standard and Reduced Armored Cable, Tether Ready Lanyard Hole |
Item | Cable Cutter |
Insulated | No |
For Wire/Cable Type | Electrical/Data Cable |
Material Application | Aluminum, Steel |
Weight | 1.2 lb |
Grip Material | Zinc |
Ratcheting Jaw | No |
Includes Cushioned Grip | No |
Description
Cable Cutter, Cutting Action Straight, Features Clean Cuts: Eliminates Burrs, Leaving Safer to Handle Material and no Need to Clean up After Cut, Easy Armored Cable Cutting, On Board Storage for Extra Blades, Quick Cut-Depth Switch Allows Easy Adjustment Between Standard and Reduced Armored Cable, Tether Ready Lanyard Hole, For Maximum Diameter Hard Steel Not Applicable, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter ACSR Conductor Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5311M)
- DRILL AMERICA HSS Spiral Point Tap, #1-72, 2 Flutes (T/A57023)
- MILWAUKEE TOOL M12 FUEL 1/2" RAIW, M12 HOCP2.5 Batt (2565-20, 48-11-2425)
- AMPG Universal Friction Holder F Starrett (Z1005)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Replacement Blades (48-44-2777)
- MILWAUKEE TOOL Cable Cutter (48-22-4016)
- MILWAUKEE TOOL Comfort Grip Cable Cutting Pliers (48-22-6104)
- GREENLEE Cutter Set Scissors 706 (06555)
- JONARD TOOLS Web Slitter And Shaving Tool (WSS-4625)
- KLEIN TOOLS Journeyman™ Cable Cutter (J63050)
- KNIPEX 7-1/2" Wire Cutter, Center Cut (95 62 190 T BKA)
- Milwaukee Tool Knives, Cutters & Snips