Shop All Cable and Wire Cutters
Milwaukee Tool
Cable Cut w/Cushioned Grip, SS, PP, 2.2 lb
Mfr # 48-22-4016
Zoro # G310877726
product price: $99.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$99.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/16 in
- Cutting Action Straight
- Handle Material Steel; Polypropylene
- Features Clean Cuts, Lanyard Hole - Tether Ready, Long Life
- Handle Style Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4016
- Zoro # G310877726
- UPC # 045242850099
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 1 1/16 in |
For Maximum Diameter Copper Electrical Cable | 350 kcmil |
For Maximum Diameter Aluminum Electric Cable | 350 kcmil |
Details
Promotion Restriction | Not eligible for promotion |
Cutting Action | Straight |
Handle Material | Steel; Polypropylene |
Features | Clean Cuts, Lanyard Hole - Tether Ready, Long Life |
Item | Cable Cutter |
Handle Style | Comfort Grip |
Insulated | No |
Weight | 2.2 lb |
For Wire/Cable Type | Electrical/Data Cable |
Material Application | Aluminum, Copper |
Ratcheting Jaw | No |
Includes Cushioned Grip | Yes |
Grip Material | Polypropylene |
Description
Cable Cutter, Cutting Action Straight, Features Clean Cuts, Lanyard Hole - Tether Ready, Long Life, For Maximum Diameter Hard Steel Not Applicable, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter ACSR Conductor Not Applicable, For Maximum Diameter Medium Steel Not Applicable, For Maximum Diameter Soft Steel Not Applicable, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 350 kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/4" (03717)
- ASTRO PNEUMATIC Torque Limiting Extension Set, 10 pcs. (78810)
- CENTURY DRILL & TOOL Circular Saw Blade Pro Wood Working 12 60T 1 Arbor Fine Cross Cuts (10607)
- GEARWRENCH 15 Piece 1/4" Drive 6 Point Standard SAE Mechanics Tool Set (80650)
- MILWAUKEE TOOL Comfort Grip Cable Cutting Pliers (48-22-6104)
- MILWAUKEE TOOL Cable Cutter, Zinc, 7 13/32 in L, 1.2 lb (48-22-6111)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Replacement Blades (48-44-2777)
- KLEIN TOOLS Journeyman™ High Leverage Cable Cutter with Stripping (J63225N)
- IDEAL 14" Cable Cutter, Shear Cut (35-031)
- GREENLEE 9-1/4" Cable Cutter, Shear Cut (727M)
- TENG TOOLS 8" TPR Grip Mega Bite Cable Cutters - MB444-8T (MB444-8T)
- Milwaukee Tool Cable and Wire Cutters