Shop All Cordless Grinders
Milwaukee Tool
Braking Grinder, 4 1/2in and 5in, No Lock
Mfr # 2880-20, 2854-20
Zoro # G410881364
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2880-20, 2854-20
- Zoro # G410881364
- UPC # 045242566280
- Country of Origin Viet Nam
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | M18 FUEL4-1/2" /5" Braking Grinder |
Description
M18 FUEL4-1/2 In. /5 In. Braking Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 82" 82In. Parallel Clamp, 4-1/8" Throat Depth (70482)
- MILWAUKEE TOOL 7pc Ratcheting Combination Wrench Set - Metric w/ 4 PC Hook & Pick Set (48-22-9506, 48-22-9215)
- WESTWARD 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (3MA10)
- MORSE 55mm Bi-Metal Hole Saw (MHS345)
- MILWAUKEE TOOL Bare Tool Angle Grinder, 18V DC, 6 in Wheel Diameter (2980-20)
- MILWAUKEE TOOL Grinder and Battery Kit (2880-20, 48-59-1880)
- MILWAUKEE TOOL Grinder and Battery Kit (2980-20, 48-59-1880)
- MILWAUKEE TOOL Cordless Die Grinder, 12V DC, Max. Speed 20,000 RPM, 4 Ah Battery Included (2486-20, 48-11-2440)
- MILWAUKEE TOOL Grinder Kit, Battery and Wheel (2486-22, 48-11-2450, 49-94-2000)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch Kit (2882-22)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- Milwaukee Tool Cordless Tools