Shop All Borescope
Milwaukee Tool
Borescope Camera, 720 x 1280 Resolution
Mfr # 48-53-3150
Zoro # G010832124
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shaft Length 36 in
- Features Access Glow Plug Holes and Fuel Injector Ports, Front and Side View, HEAT SENSE(TM) Temperature Alert Technology
- Compatible with Series M12(TM)
- Compatible with Brand Milwaukee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-3150
- Zoro # G010832124
- UPC # 045242821563
- Country of Origin China
- Category Borescope
Dimensions
Shaft Length | 36 in |
Camera Diameter | 0.2 in |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Borescope Camera |
Features | Access Glow Plug Holes and Fuel Injector Ports, Front and Side View, HEAT SENSE(TM) Temperature Alert Technology |
Compatible with Series | M12(TM) |
Compatible with Brand | Milwaukee |
Description
Borescope Camera, Compatible with Manufacturer Model Number 3150-20, Compatible with Series M12(TM), Compatible with Brand Milwaukee, Shaft Length 36 in, Features Access Glow Plug Holes and Fuel Injector Ports, Front and Side View, HEAT SENSE(TM) Temperature Alert Technology, Camera Diameter 0.2 in, Manufacturer Warranty Length 2 yr, Compatible with Grainger Part Number 817TJ0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L30#-)
- WEKSLER Siphon, Gauge, 1/4 In (CPSS4)
- DWYER INSTRUMENTS Flush Mount Static Pressure Pickup (A-465)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-091F)
- MILWAUKEE TOOL M-Spector™ 4' Inspection Camera (2319-20)
- MILWAUKEE TOOL M12(TM) Auto Technician Borescope (3150-20)
- MILWAUKEE TOOL M12™ M-Spector™ 360 4' Inspection Camera (2323-21)
- MILWAUKEE TOOL M12™ M-Spector™ 360 10' Inspection Camera (2324-21)
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- MILWAUKEE TOOL M12 M-Spector Flex 9 Ft Inspection Camera Cable Kit (2316-21)
- VIVIDIA 5m Telescopic Pole Pan-and-Tilt Inspection Camera with 7 Touchscreen Monitor (T-E-500PT)
- Milwaukee Tool Borescope