Shop All Faceshields and Visors
Milwaukee Tool
BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats
Mfr # 48-73-1415
Zoro # G708446480
product price: $69.97
/ea
Not eligible for select promotions
$69.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- Material Polycarbonate
- For Use With All Milwaukee Safety Helmets & Hard Hats
- Visor Height 5 in
- Visor Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1415
- Zoro # G708446480
- UPC # 045242603367
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 5 in |
Visor Width | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | BOLT™ Eye Visor - Tinted Dual Coat Lens (Compatible with Milwaukee® Safety Helmets & Hard Hats) |
Color | Black, Gray |
Material | Polycarbonate |
For Use With | All Milwaukee Safety Helmets & Hard Hats |
Description
Eye Visor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JVK3)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-M)
- C.H. HANSON Stencil Set, Letters, Plastic, PK3 (10189)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P43 (468P43)
- MILWAUKEE TOOL BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets (48-73-1416)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee Safety Helmets and Hard Hats (48-73-1420)
- MILWAUKEE TOOL Replacement Clear Dual Coat Lens for BOLT Eye Visor (10 pk) (48-73-1451)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT No-Brim Safety Helmet Mount (10 pk) (48-73-1445)
- MILWAUKEE TOOL Replacement Clear Dual Coat Lens for BOLT Eye Visor (5 pk) (48-73-1450)
- MILWAUKEE TOOL Replacement Tinted Dual Coat Lens for BOLT Eye Visor (10 pk) (48-73-1453)
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension (S31202)
- Milwaukee Tool Eye Protection