Shop All Flashlight Accessories
Milwaukee Tool
BOLT Low-Profile Headlamp Mount
Mfr # 48-73-1094
Zoro # G907989375
Not eligible for select promotions
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Overall Width 4 3/4 in
- Overall Height 3 in
- Material PC/ABS
- Mount Type BOLT Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1094
- Zoro # G907989375
- UPC # 045242758401
- Country of Origin Taiwan, Province of China
- Category Flashlight Accessories
Dimensions
Overall Width | 4 3/4 in |
Overall Height | 3 in |
Overall Length | 0 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Headlamp Mount |
Color | Black, Red |
Material | PC/ABS |
Mount Type | BOLT Accessories |
Product Type | Helmet/Head Mount |
Compatible with Brand | Milwaukee |
Compatible with Manufacturer Model Number | 2004HZL, 2012R, 2103, 2104 |
Weight Capacity | 0.1 lb |
Compatible Manufacturer Part Number | 2004HZL, 2012R, 2103, 2104 |
Compatible with Manufacturer Part Number | 2004HZL, 2012R, 2103, 2104 |
Compatible with Manufacturer Model Number [NEW] | 2004HZL, 2012R, 2103, 2104 |
Compatible Manufacturer Model Number | 2004HZL, 2012R, 2103, 2104 |
For Use with Mfr. Model Number | 2004HZL, 2012R, 2103, 2104 |
For Use With Mfr. Model Number | 2004HZL, 2012R, 2103, 2104 |
Description
Headlamp Mount, Color Black, Red, Compatible with Brand Milwaukee, Compatible with Manufacturer Model Number 2004HZL, 2012R, 2103, 2104, For Belt Width Not Applicable, Mount Type BOLT Accessories, Material PC/ABS, Mounting Location Head, Overall Height 3 in, Overall Length 0 in, Overall Width 4 3/4 in, Weight Capacity 0.1 lb, Product Type Helmet/Head Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Wireless Dash Mount Remote, Battery MN21 (30200)
- ILC Replacement for Osram Sylvania 59034 replacement light bulb lamp (59034 OSRAM SYLVANIA)
- ELCO LIGHTING 6 Gimbal Ring Trim" (EL317W)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2900 lm, 24 W Bulb (WPX1 LED P2 40K MVOLT DDBXD M4)
- MILWAUKEE TOOL LED Upgrade Bulb (49-81-0090)
- MILWAUKEE TOOL $FLASHLIGHT PIVOTING USB RCHRGBLE (ML2113-21)
- MILWAUKEE TOOL Replacement Bulb, F/14.4V Work Lights, PK2 (49-81-0020)
- MILWAUKEE TOOL 325L Focusing Flashlight Holster (2107S)
- NITE IZE Replacement Flashlight Bulb, LED, 55lms (LRB2-07-PR)
- ZORO SELECT Replacement Bulb, F/12V Flashlights, PK2 (XPR12)
- STREAMLIGHT Stinger Hl W/120V Ac/Dc Pb - Gray (75695)
- Milwaukee Tool Flashlight Accessories