Shop All Hard Hat Accessories
Milwaukee Tool
BOLT™ Hard Hat Marker Clip
Mfr # 48-73-1085
Zoro # G9265149
Not eligible for select promotions
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS
- For Use With Full Brim Hard Hats
- Slot Width 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1085
- Zoro # G9265149
- UPC # 045242558858
- Country of Origin Canada
- Category Hard Hat Accessories
Dimensions
Slot Width | 20 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Universal Slot Adapter |
Material | ABS |
For Use With | Full Brim Hard Hats |
Description
Universal Slot Adapter, For Use With Full Brim Hard Hats, Material ABS, Head Protection Color Black, Slot Width 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Yellow, Knit Cuff (9318K13T)
- HONEYWELL UVEX Honeywell Amber, Scratch-Resistant (S6902)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, XL (S535DS TL XL)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (100-06030)
- MILWAUKEE TOOL BOLT Mesh High Visibility Sunshade (48-73-1070)
- MILWAUKEE TOOL Helmet Sweat Band, Polyester, Blue (48-73-4543)
- MILWAUKEE TOOL BOLTâ„¢ Full Face Shield Mount Replacement (Helmet & Hard Hat), Black (48-73-1448)
- MILWAUKEE TOOL Safety Helmet Sweat Band, For Use With Milwaukee Safety Helmets Black (48-73-1092)
- MILWAUKEE TOOL BOLT(TM) Marker Clip (48-73-1086)
- MILWAUKEE TOOL 6-Point Ratcheting Suspension (48-73-1097)
- GVS-RPB RPB Safety Z3 Hard Hat Adapter Clips (13-045)
- Milwaukee Tool Head Protection