Shop All Hard Hat Accessories
Milwaukee Tool
BOLTâ„¢ Eye Visor Mount Replacement (Helmet & Hard Hat), Black
Mfr # 48-73-1458
Zoro # G108449487
$33.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Black
- For Use With All Milwaukee Safety Helmets & Hard Hats
- Height 4.5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1458
- Zoro # G108449487
- UPC # 045242741243
- Country of Origin Taiwan, Province of China
- Category Hard Hat Accessories
Dimensions
Height | 4.5 In |
Fits Hat Size | Adjustable Fit |
Details
Promotion Restriction | Not eligible for promotion |
Item | BOLTâ„¢ Eye Visor Mount Replacement (Helmet & Hard Hat) |
Material | Plastic |
Color | Black |
For Use With | All Milwaukee Safety Helmets & Hard Hats |
Mounting Style | Clip On |
Description
Eye Visor Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Black/Yellow, PR (MFG2-03-M)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-10001-02)
- TAPCO Utility Dome Marker, 66 in. H, Blue/White (113780B)
- CONDOR Warning Tape, Roll, 3In W, 30 ft. L (78143)
- MILWAUKEE TOOL Safety Helmet Sweat Band, For Use With Milwaukee Safety Helmets Black (48-73-1092)
- MILWAUKEE TOOL Safety Helmet Liner, For Use With Milwaukee Safety Helmets Black (48-73-1093)
- MILWAUKEE TOOL BOLTâ„¢ Full Face Shield Mount Replacement (Helmet & Hard Hat), Black (48-73-1448)
- MILWAUKEE TOOL BOLT Mesh High Visibility Sunshade (48-73-1070)
- MILWAUKEE TOOL 4-Point Ratcheting Suspension (48-73-1096)
- MILWAUKEE TOOL Hard Hat Lanyard with Clip (48-22-8800)
- ERGODYNE Ergodyne® Chill-Its® 6717 Cooling Hard Hat Pad W/ Neck Shade, Solid Blue, One Size (12336)
- Milwaukee Tool Head Protection