Shop All Faceshields and Visors
Milwaukee Tool
BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee Safety Helmets and Hard Hats
Mfr # 48-73-1420
Zoro # G408446537
product price: $69.97
/ea
Not eligible for select promotions
$69.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- For Use With All Milwaukee Safety Helmets & Hard Hats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1420
- Zoro # G408446537
- UPC # 045242603374
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 10 in |
Visor Height | 9.5 in |
Description
Face Shield Lens, ANSI Dust/Splash Rating Not Applicable, Application Cutting, Grinding, Polishing, Compatible with Brand Milwaukee, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Features Secure Accessories Simultaneously, Long Lasting Visibility, Secure Locking Detents, Secures into BOLT(TM) Front Slots, Field of Vision 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Color Green, 2" W (M6C-2000-595-GN)
- KASK Superplasma Mirrored Full Face Visor (WVI00003-520)
- BRADY Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 131882 (131882)
- SUPERIOR MARK Floor Sign, Rubber, Fire Extinguisher, 17.5in (RFS0607)
- MILWAUKEE TOOL BOLT Metal Mesh Full Face Shield for Milwaukee Safety Helmets and Hard Hats (48-73-1430)
- MILWAUKEE TOOL BOLT Metal Mesh Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1431)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats (48-73-1410)
- MILWAUKEE TOOL Replacement Clear Dual Coat Lens for BOLT Eye Visor (10 pk) (48-73-1451)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1421)
- MILWAUKEE TOOL BOLT Gray Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1426)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35000)
- Milwaukee Tool Faceshields and Visors