Shop All Cordless Combination Kits
Milwaukee Tool
Blower Kit and Hedge Trimmer, 18 V
Mfr # 2724-21HD, 2726-20
Zoro # G210534750
original price:
$581.99
23% off
new price: $448.00
/ea
Free Shipping & Returns
$448.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Blower, Hedge Trimmer
- Battery Capacity 8.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2724-21HD, 2726-20
- Zoro # G210534750
- UPC # 045242506019
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Blower, Hedge Trimmer |
Battery Capacity | 8.0Ah |
Number of Tools | 2 |
Includes | Battery, Charger |
Series | M18 FUEL(TM) |
Battery Included | 494D28 |
Number of Batteries Included | 1 |
Wireless Tool Tracking | No |
Charger Included | Yes |
Blower - Air Volume | 450 cfm |
Battery Series | M18 REDLITHIUM |
Power Source | Cordless |
Battery Model No. | 494D28 |
Item | Blower Kit and Hedge Trimmer |
Handheld Blower | 437V37 |
Cordless Tool Kit Contents | (2) Bare Tools, (1) Battery, (1) Charger |
Charger | 23Y581 |
Shop By | Hot Buys |
Description
Blower Kit and Hedge Trimmer, Cordless Tools Included Blower, Hedge Trimmer, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 8.0Ah, Includes Battery, Charger, Tool Brand Milwaukee(R), Series M18 FUEL(TM), Battery Included 494D28, Number of Batteries Included 1, Battery Model No. 494D28, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger, Other Tools and Accessories Blower, Hedge Trimmer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Socket Extension 1/4 in. Dr, 12 in. L (DXT1020)
- IRWIN IRWIN STRAIT-LINE LAYOUT PRO REEL (IWHT48446)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 7/32 (44914)
- BLACK & DECKER 5.5 Amp 3/8 inch Drill/Driver (DR260C)
- MILWAUKEE TOOL Combo Kit, 12V, 2.1 lb, Li Ion Battery (3497-22, 48-11-2425, 48-32-4403)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 100pc (3497-22, 48-32-4082)
- MILWAUKEE TOOL RA Drill and Reciprocating Saw (2729-22, 2888-20)
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (2892-22CT)
- MILWAUKEE TOOL Battery Operated Crimping Tool Kit, 18.0V (2679-22, 49-16-KITA)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 2 Tools (2494-22, 48-11-2460)
- MAKITA 18V LXT® 6-Pc. Combo Kit (3.0Ah) (XT610)
- Milwaukee Tool Cordless Combination Kits