Shop All Finishing Tool Parts
Milwaukee Tool
Blade Pulley Axle
Mfr # 42-12-0070
Zoro # G7627934
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. Model Number 6225, 6226
- Fits Brand Milwaukee
- Minimum Cabinet Size 36
- Front to Back (In) 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 42-12-0070
- Zoro # G7627934
- UPC # 045242106967
- Country of Origin China
- Category Finishing Tool Parts
Dimensions
Minimum Cabinet Size | 36 |
Width (In) | 33 |
Bowl Depth (In) | 9 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Blade Pulley Axle |
For Use With Mfr. Model Number | 6225, 6226 |
Fits Brand | Milwaukee |
Front to Back (In) | 22 |
Sink Installation | Dual Mount |
Weight (lbs) | 40 |
Sink Thickness | 1/2 inch |
Inside Corners | Rounded (tight radius) |
Number of Bowls | 2 |
Description
Blade Pulley Axle, For Use With Grainger Item Number 2Z739, 6Z344, For Use With Mfr. Model Number 6225, 6226, Fits Brand Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 18" 4R Blade 4 Piece Precision Combination Square Set - 34-218-4 (34-218-4)
- FULTON Sawhorse Fold, 32.5 x 29.25 (TS-11)
- RIDGID Float (19883)
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1051X20)
- MILWAUKEE TOOL 360 Degree Side Handle Assembly (49-15-0265)
- MILWAUKEE TOOL 12 x 32 x 1 Ball Bearing (02-04-1229)
- MILWAUKEE TOOL Carbon Brush (22-16-0035)
- MILWAUKEE TOOL Cord Set Assembly (22-64-0100)
- MILWAUKEE TOOL Brush Service 120V (22-18-1310)
- MILWAUKEE TOOL Cord Set (22-64-0076)
- DAYTON Voltmeter/Testmeter (G246-134-666)
- Milwaukee Tool Finishing Tool Parts