Shop All Handheld Flashlights
Milwaukee Tool
Black Yes 500 lm lm
Mfr # 2011R
Zoro # G302320803
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Maximum Lumens Output 500 lm
- Number of Batteries 1
- Flashlight Battery Size Proprietary
- Flashlight Battery Type Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2011R
- Zoro # G302320803
- UPC # 045242603466
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 0.88 in |
Body Dia. | 0.88 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 7/8 in |
Battery Size | Proprietary |
Body Diameter | 7/8 in |
Overall Height | 4 1/4 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 7/8 in |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Metal, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 2 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 3.6 oz, Charger Style Included Micro USB Cord, Includes Charger No, Beam Color White, Beam Focus Fixed
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F17t8/spx50 replacement light bulb lamp (F17T8/SPX50 LIGHT BULB / LAMP)
- LEVITON Lamp Sockets Ba Ceiling Recept (8829-CW4)
- DORCY Ultra HD Series 450L USB Rechargeable Worklight (41-4343)
- WESTINGHOUSE Bulb 40W R-16 Spot Std (03627)
- MILWAUKEE TOOL Cordless Site Light, Battery Incl (2144-20, 48-11-1835)
- MILWAUKEE TOOL REDLITHIUM USB Neck Light (400 Lumens) (2117-21)
- MILWAUKEE TOOL USB Slide Focus Flashlight + 3.0 Battery (2162-21, 48-11-2131)
- MILWAUKEE TOOL 325-Lumen LED Focus Flashlight w/Holster (2107S)
- MILWAUKEE TOOL REDLITHIUM™ USB 2,000 Lumen Slide Focus Flashlight (2162-21)
- MILWAUKEE TOOL USB Compact Flashlight + 3.0 Battery (2160-21, 48-11-2131)
- STREAMLIGHT Flashlight Microstream Usb - Blue (66603)
- Milwaukee Tool Handheld Flashlights