Shop All Power Saw Accessories
Milwaukee Tool
BIG HAWG w/Carbide Teeth Pilot Bit
Mfr # 49-56-9300
Zoro # G6281943
product price: $8.49
/ea
Not eligible for select promotions
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape 3-Flat
- Overall Length 4-1/2"
- For Use With Milwaukee Hole Saws
- Replacement Pilot Drill No. Mfr. No. 49-56-9300
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9300
- Zoro # G6281943
- UPC # 045242500840
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Overall Length | 4-1/2" |
Shank Size | 5/16" |
Pilot Drill Size | 5/16" |
Fits Hole Saw Dia. | 1-3/8" |
Pilot Bit Shank Size | 5/16 in |
Pilot Bit Size | 5/16 in |
Pilot Bit Overall Length | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pilot Drill Bit |
Shank Shape | 3-Flat |
For Use With | Milwaukee Hole Saws |
Replacement Pilot Drill No. | Mfr. No. 49-56-9300 |
Material | High Speed Steel |
Pilot Bit Shank Style | Flat |
For Use On | Nail-Embedded Wood |
Pilot Bit Material | High Speed Steel |
Pilot Bit Material | High Speed Steel |
Description
Pilot Drill Bit, Pilot Bit Size 5/16 in, Pilot Bit Shank Style Flat, Pilot Bit Shank Size 5/16 in, Pilot Bit Overall Length 4 1/2 in, Pilot Bit Material High Speed Steel, For Use On Nail-Embedded Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1" 2PC Impact ECX Combo Kit (48-32-4440)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- JOHNSON LEVEL & TOOL Rafter Square, Aluminum, 7 In (1904-0700)
- GEDORE Bolt Extractor Set, 6 pcs., M3-M24 (8551-66)
- MILWAUKEE TOOL 10' 2-Wire QUIK-LOK Cord (48-76-5010)
- MILWAUKEE TOOL Guide Rail Connector (48-08-0574)
- MILWAUKEE TOOL Cam Follower, For Use With Bandsaw (02-25-0260)
- MILWAUKEE TOOL 6 in. Replacement Guide Bar for M12 HATCHET Pruning Saw (49-16-2733)
- MILWAUKEE TOOL Anti-Splinter Strip for Track Saw Guide Rails (48-08-0575)
- MILWAUKEE TOOL Non-Slip Strip for Track Saw Guide Rails (48-08-0577)
- DEWALT Wet Tile Saw Stand for D24000 & D36000 (D24001)
- Milwaukee Tool Power Saw Accessories