Shop All Cordless Tool Accessories
Milwaukee Tool
Battery Pack, 8Ah Capacity, 18V
Mfr # 48-11-1881
Zoro # G112467576
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Batteries Included 1
- Battery Capacity 8 Ah
- Battery Series FORGE(TM) XC8.0
- Battery Chemistry Li-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1881
- Zoro # G112467576
- UPC # 045242798001
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Number of Batteries Included | 1 |
Battery Capacity | 8 Ah |
Battery Series | FORGE(TM) XC8.0 |
Battery Chemistry | Li-ion |
Charger Included | No |
For Use With | Milwaukee 18V Cordless Tools |
Cordless Tool Battery Platform | M18(TM) REDLITHIUM(TM) |
Item | Battery Pack |
Voltage | 18 V |
Cordless Tool Kit Contents | (1) Battery |
Description
Battery Pack, Battery Capacity 8 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Battery Series FORGE(TM) XC8.0, Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM)
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, O Series, STR, 1 In OD, 25 TPI (OS-25-HSB-CP)
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- CAPRI TOOLS 3/8 in Drive 10 mm Universal Impact Socket (5-3310)
- MILWAUKEE TOOL M12 FUEL 1/4 in. High Speed Ratchet (Tool Only) (2566-20)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Metal Surfaces (48-21-0004)
- MILWAUKEE TOOL JOBSITE RADIO & CHARGER (ML2792-20)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Starter Kit (48-59-1850)
- MILWAUKEE TOOL 2-Pack, M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion (48-11-2412)
- MILWAUKEE TOOL Battery Kit and Search Light, M18 Battery (48-59-1850, 2354-20)
- MILWAUKEE TOOL M28 Lithium-Ion Battery Charger (C28C)
- ILC Replacement for Dewalt Dc9180 Battery (DC9180 BATTERY DEWALT)
- Milwaukee Tool Cordless Tool Accessories