Shop All Cordless Combination Kits
Milwaukee Tool
Battery Operated Crimping Tool Kit, 18.0V
Mfr # 2679-22, 49-16-KITA
Zoro # G2610909
product price: $3,549.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Crimping Tool
- Battery Capacity 2.0Ah
- Number of Tools 1
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2679-22, 49-16-KITA
- Zoro # G2610909
- UPC # 045242339488
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Overall Length | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Crimping Tool |
Battery Capacity | 2.0Ah |
Number of Tools | 1 |
Cordless Tool Battery Type | Li-Ion |
Includes | ONE-KEY(TM) Enabled, (2) 2.0Ah REDLITHIUM Compact Batteries, M12 and M18 Multi Charger, 600 MCM U Style Crimping Jaw, Carrying Case, #8-350 MCM Aluminum U Style Die Kit |
Series | M18(TM) |
Item | Crimper and Die Kit |
Corded/Banded | Cordless |
Features | LED Light Provides Instant Pressure Verification; Provides Fasted Crimp Time in the Industry; PFM: Ensures Optimal Pressure Every Time; Includes: (1) M18 Lithium-Ion AC/DC Wall and Vehicle Charger (Mfr. No. 2710-20), (2) M18 Redlithium CP2.0 Battery (Mfr. No. 48-11-1820), (1) M18 Force Logic 600 MCM Crimper, (1) Carrying Case, (1) 4/0 Aluminum U Style Die (49-16-U04A), (1) 350 MCM Aluminum U Style Die (49-16-U350), (1) 300 MCM Aluminum U Style Die (49-16-U300), (1) 3/0 Aluminum U Style Die (49-16-U03A), (1) 250 MCM Aluminum U Style Die (49-16-U250), (1) 2/0 Aluminum U Style Die (49-16-U02A), (1) 1/0 Aluminum U Style Die (49-16-U01A), (1) #8 Aluminum U Style Die (49-16-U008), (1) #6 Aluminum U Style Die (49-16-U006), (1) #4 Aluminum U Style Die (49-16-U004), (1) #2 Aluminum U Style Die (49-16-U002), (1) #1 Aluminum U Style Die (49-16-U001), (1) Carrying Case |
Corded/Cordless | Cordless |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (2) Batteries, (1) Charger |
Crimping Force | 6 tons |
Product Type | Battery Operated Crimping Tool Kit |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Battery Type | M18 |
Max. Crimping Force - Crimper | 6 ton |
Description
Crimper and Die Kit, Cordless Tools Included Crimping Tool, Voltage 18 V, Number of Tools 1, Battery Capacity 2.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Batteries, (1) Charger, Other Tools and Accessories Crimping Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1908M)
- DRILL AMERICA 1-1/2"x2" HSS Annular Cutter (DWC5-530-257)
- DIABLO 8", 42-Teeth Circular Saw Blade (D0842CF)
- SUPERIOR PARTS Aftermarket Gasket for Paslode F350S / F325C / F250S-PP / F400S (SP 501001)
- MILWAUKEE TOOL M18 4PC Combo Kit, M18 Vac, M18 Grinder (2695-24, 0880-20, 2686-20)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, Li-Ion (2695-24, 48-11-1850)
- MILWAUKEE TOOL M18 Cordless Combo Kit, 18 Volt DC, 6 Tools (2696-26)
- MILWAUKEE TOOL Combo Kit 4 Tool, 1/4 in, 1/2 in Drive (3693-24CX)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK447P2)
- Milwaukee Tool Cordless Combination Kits