Shop All Cordless Oscillating Tools
Milwaukee Tool
Battery, Multi-Tool and Battery Kit
Mfr # 48-11-1812, 2836-20, 48-59-1880
Zoro # G411222715
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Tool Weight 2.6 lb
- Series M18 FUEL(TM)
- Oscillation Angle 4.2 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1812, 2836-20, 48-59-1880
- Zoro # G411222715
- UPC # 045242519200
- Country of Origin Multiple
- Category Cordless Oscillating Tools
Dimensions
Overall Length | 12 1/8 in |
Description
Battery, Multi-Tool and Battery Kit, Voltage 18V, Oscillation Angle 4.2 Degrees , Maximum Oscillations per Minute 20,000, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (2) 12.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Fits Accessory Brand Milwaukee, Connection Style Universal Open Back, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Handle Type In-Line, Safety Features Vibration Dampening Technology
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (212129)
- LANDSCAPERS SELECT Ditch Bank Blade, 12 in L Blade, Steel Blade, Wood Handle (34580)
- PROTO 3/8" Drive Dial Torque Wrench 120-600 in-lbs, 140-700 cm kg (J6181F)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36418)
- MILWAUKEE TOOL M12 Battery, M12 Battery, M12 Multi-Tool (48-11-2460, 48-11-2460, 2526-20)
- MILWAUKEE TOOL M18 Multi-Tool (Tool Only) (2626-20)
- MILWAUKEE TOOL M12 FUEL Multi-Tool Kit, M12 CP2.5 (2526-21XC, 48-11-2425)
- MILWAUKEE TOOL M12 Multi-Tool (Tool Only) (2426-20)
- MILWAUKEE TOOL M18 Fuel Multi-Tool, M18 XC5.0 Battery (2836-20,48-11-1850)
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 CP2.0 Battery (2526-20, 48-11-2420)
- MAKITA Cordless Oscillating Multi-Tool (XMT04R1B)
- Milwaukee Tool Cordless Tools