Shop All Cordless Tool Accessories
Milwaukee Tool
M18 REDLITHIUM HIGH OUTPUT Battery, Li-ion, 6.0Ah, Includes 3 Batteries
Mfr # 48-11-1862, 48-11-1850
Zoro # G2103791
product price: $470.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Milwaukee 18V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
- Features REDLINK(TM) Intelligence
- Green Environmental Attribute Product is Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1862, 48-11-1850
- Zoro # G2103791
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Overall Width | 5 1/4 in |
Overall Height | 3 1/4 in |
Overall Length | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Milwaukee 18V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Series | M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) |
Features | REDLINK(TM) Intelligence |
Green Environmental Attribute | Product is Rechargeable |
Voltage | 18 V |
Battery Capacity | 6 Ah |
Charger Replacement | 45LD79 |
Included Charger | No |
Item | Battery |
Cordless Tool Kit Contents | (3) Batteries |
Number of Batteries Included | 3 |
Cordless Tool Battery Platform | M18(TM) REDLITHIUM(TM) |
Battery Series | HIGH OUTPUT(TM) XC |
Automatic Shut-Off | No |
Wireless Tool Tracking | No |
Charger Included | No |
Weight | 2.3 lb, 1.6 lb |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 5 Ah, 6 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 3, Voltage 18 V, Cordless Tool Kit Contents (3) Batteries, Automatic Shut-Off No, Battery Series HIGH OUTPUT(TM) XC, Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 3 1/4 in, Overall Length 5 1/2 in, Overall Width 5 1/4 in, Weight 2.3 lb, 1.6 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Thread Conversion Kit, 10-24, UNC, 2 pcs. (AAT202-1024)
- NOCO Accessory Kit, For GBX75 (GBC103)
- WERA Spanner Wrench 4pc Set, Folding Pouch (05020110001)
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S8)
- MILWAUKEE TOOL Battery, Li-Ion, 18V, 12.0Ah, 8.0Ah (48-11-1812, 48-11-1880)
- MILWAUKEE TOOL M18 & M12 Rapid Charger, Multi-Voltage Battery Charger, 12-Volt/18-Volt, Lithium-Ion (48-59-1808)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit (48-59-1835)
- MILWAUKEE TOOL M12 Power Source (49-24-2310)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT Battery, 18V, Li-ion, 6 Ah, Includes Charger (48-11-1862, 48-59-1806)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery, 12.0Ah, 18V, Li-Ion Battery (48-11-1812)
- KLEIN TOOLS Cutting Jaw, Steel (BAT20-7T11)
- Milwaukee Tool Cordless Tools