Shop All Cordless Tool Accessories
Milwaukee Tool
Battery Kit, One-Key, 120V AC, 12 Ah
Mfr # MXFSC-1HD12
Zoro # G810915980
New Item
product price: $1,499.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Recessed Contact
- Overall Height 15 3/4 in
- Features 2x More Runtime with MX Fuel(TM) Redlithium(TM) Forge(TM) HD12.0 Vs MX Fuel(TM) Xc406 (XC6.0), 65 Minute Charge Time with the MX Fuel(TM) Redlithium(TM) Forge(TM) HD12.0 and Super Charger, Active Cooling Feature Works with Chargers and Batteries that Have Cool-Cycle(TM) Capability, Both the MX Fuel(TM) Redlithium(TM) Forge(TM) HD12.0 and MX Fuel(TM) Super Charger are Cool-Cycle(TM) Capable, Cool-Cycle(TM) Active Cooling System is Capable of Providing High-Speed Cooling for Less Downtime, Full Battery and Charger Compatibility with the Entire MX Fuel(TM) Equipment System, MX Fuel(TM) Super Charger Features One-Key(TM) with Adjustable Wattage to Maximize Outlet Power Onsite, Redlink(TM) Intelligence: Our Circuitry Provides Optimized Performance and Overload Protection Using total System Communication Between tool, Battery, and Charger, Redlithium(TM) Forge(TM) Batteries Provides the Most Power, Fastest Charging and Longest Life, Super Chargers are Milwaukee's Fast Chargers for MX Fuel(TM) Batteries
- Voltage Proprietary
- Wireless Tracking System One-Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXFSC-1HD12
- Zoro # G810915980
- UPC # 045242853304
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Height | 15 3/4 in |
Overall Length | 26 1/2 in |
Overall Width | 11 1/4 in |
Description
Battery Kit, Battery Capacity 12 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage Proprietary, Cordless Tool Kit Contents (1) Charger; (2) Batteries, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 60, Battery Series FORGE(TM) HD, Cordless Tool Battery Platform MX FUEL(TM), IEC Code Number Not Specified, Overall Height 15 3/4 in, Overall Length 26 1/2 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-4)
- WESTWARD WESTWARD Piano-Style Jobsite Box, Blue, 49.8 cu ft, 61" W x 35" D x 50" H (499N10)
- REED 2G CCA4303-2-4 GUIDE ASSY. 93683 (2-4GA)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=400, Clamping Spindle M04X16, Steel, Blue (K0660.004001)
- MILWAUKEE TOOL M18 Dual Bay Simultaneous Rapid Battery Charger (48-59-1802)
- MILWAUKEE TOOL M18 750 MCM Cable Cutting Jaw (49-16-2772)
- MILWAUKEE TOOL Battery and Rotary Tool, 12V DC, 32000 RPM (48-11-2425, 2460-20)
- MILWAUKEE TOOL M18 Lithium-Ion Battery Charger (C18C)
- MILWAUKEE TOOL Battery Kit and Radio (48-59-1850, 2952-20)
- MILWAUKEE TOOL M28 REDLITHIUM Battery Pack (48-11-2830)
- WILD BADGER POWER Badger 40-Volt 4.0 AH Lion Battery (WB40V4.0AHB)
- Milwaukee Tool Cordless Tool Accessories