Shop All Cordless Tool Accessories
Milwaukee Tool
Battery Kit and Search Light, M18 Battery
Mfr # 48-59-1850, 2354-20
Zoro # G608864346
Free Shipping & Returns
Not eligible for select promotions
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 5.0 Ah
- Voltage 18 V
- Light Output Mode Spot-Flood / Flood / Spot / Strobe
- Brightness Level 600 lm, 1,200 lm, 1,250 lm
- Product Type Flashlight and Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-59-1850, 2354-20
- Zoro # G608864346
- UPC # 045242350636
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Kit and Search Light |
Battery Capacity | 5.0 Ah |
Voltage | 18 V |
Light Output Mode | Spot-Flood / Flood / Spot / Strobe |
Brightness Level | 600 lm, 1,200 lm, 1,250 lm |
Product Type | Flashlight and Battery |
Battery Platform | M18 |
Run Time | 4 hr, 5 hr, 7 hr |
Maximum Head Rotation Angle | 198 Degrees |
Mount Type | Nail Key Hole |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Description
Battery Kit and Search Light, Product Type Flashlight and Battery, Battery Platform M18, Series Not Applicable, Brightness Level 600 lm, 1,200 lm, 1,250 lm, Light Output Mode Spot-Flood / Flood / Spot / Strobe, Mount Type Nail Key Hole, Maximum Head Rotation Angle 198 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 5.0 Ah, Run Time 4 hr, 5 hr, 7 hr, Battery Included / Bare Tool Battery Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 64490 replacement light bulb lamp (64490 SYLVANIA)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- PESTWEST USA LLC PestWest T8 Shatter Resistant Quantum Lamp 15W X 18" (130-000171)
- LUMAPRO LUMAPRO 3W, G4 1/2 Miniature Incandescent Light Bulb (57-1PK)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/Flood Mode (2144-20)
- MILWAUKEE TOOL Floodlight, w/Battery, 1500 lm, LED (2365-20, 48-11-1828)
- MILWAUKEE TOOL M18 RADIUS Site Light (2151-20)
- MILWAUKEE TOOL M18 Utility Bucket Light (2122-20)
- MILWAUKEE TOOL USB Rechargeable ROVER Pivoting Flood Light (2114-21)
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- HHIP Work Lamp On Magnetic Base (8401-0049)
- Milwaukee Tool Cordless Tools