Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
Battery Kit and Light, 1500 lm Max.
Mfr # 48-59-1850, 2365-20
Zoro # G708864352
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity (1) 5.0 Ah
- Voltage 18 V
- Light Output Mode High / Medium / Low
- Series ROVER(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-59-1850, 2365-20
- Zoro # G708864352
- UPC # 045242350636
- Country of Origin Multiple
- Category Base-Mount and Tripod Work Lights
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Kit and Light |
Battery Capacity | (1) 5.0 Ah |
Voltage | 18 V |
Light Output Mode | High / Medium / Low |
Series | ROVER(TM) |
Maximum Head Rotation Angle | 150 Degrees , 180 Degrees |
Brightness Level | 300 lm, 650 lm, 1,500 lm |
Product Type | Work Light |
Mount Type | Magnetic |
Run Time | 2 hr, 4 hr, 8 hr |
Head Type | Rotating |
Number of Light Output Modes | 3 |
Battery Platform | M18(TM) REDLITHIUM(TM) |
Minimum Brightness Level | 300 lm |
Cordless Tool Kit Contents | Bare Tool, (1) Battery |
Maximum Brightness Level | 1,500 lm |
Light Distribution | 90 Degrees |
Description
Battery Kit and Light, Battery Platform M18(TM) REDLITHIUM(TM), Series ROVER(TM), Brightness Level 300 lm, 650 lm, 1,500 lm, Maximum Brightness Level 1,500 lm, Minimum Brightness Level 300 lm, Light Output Mode High / Medium / Low, Mount Type Magnetic, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 150 Degrees , 180 Degrees , Cordless Tool Kit Contents Bare Tool, (1) Battery, Battery Capacity (1) 5.0 Ah, Run Time 2 hr, 4 hr, 8 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 12PK (01054-SU)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- ILC Replacement for Philips 39par20/evp/sp10 120v replacement light bulb lamp (39PAR20/EVP/SP10 120V PHILIPS)
- SATCO 100 W BR38 Incandescent - Red - 2000 Hours - Medium Base - 120V (S4424)
- MILWAUKEE TOOL Floodlight, w/Battery, 1500 lm, LED (2365-20, 48-11-1828)
- MILWAUKEE TOOL RADIUS 130W LED Temporary Site Light (2156-AC)
- MILWAUKEE TOOL M18 PACKOUT Light/Charger (Tool Only) (2357-20)
- MILWAUKEE TOOL M18™ Search Light with M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery (2354-20, 48-11-1835)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2136-20, 48-11-1880)
- MILWAUKEE TOOL M18 Utility Bucket Light (2122-20)
- CLIPLIGHT MANUFACTURING CO HEMITECH WORKLIGHT 3 LED 50'FT/15. (CU123315)
- Milwaukee Tool Base-Mount and Tripod Work Lights