Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
Battery Kit and Light, 1500 lm Max.
Mfr # 48-59-1850, 2361-20
Zoro # G008864328
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity 5.0 Ah
- Voltage 18 V
- Light Output Mode High / Low
- Series ROVER(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-59-1850, 2361-20
- Zoro # G008864328
- UPC # 045242350636
- Country of Origin Multiple
- Category Base-Mount and Tripod Work Lights
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Kit and Light |
Battery Capacity | 5.0 Ah |
Voltage | 18 V |
Light Output Mode | High / Low |
Series | ROVER(TM) |
Battery Platform | M18(TM) REDLITHIUM(TM) |
Number of Light Output Modes | 2 |
Run Time | 5 hr, 10 hr |
Minimum Brightness Level | 780 lm |
Maximum Brightness Level | 1,500 lm |
Maximum Head Rotation Angle | 0 Degrees |
Mount Type | Freestanding, Handle Hanger |
Product Type | Work Light |
Cordless Tool Kit Contents | Bare Tool, (1) Battery |
Brightness Level | 780 lm, 1,500 lm |
Head Type | Fixed |
Light Distribution | 90 Degrees |
Description
Battery Kit and Light, Battery Platform M18(TM) REDLITHIUM(TM), Series ROVER(TM), Brightness Level 780 lm, 1,500 lm, Maximum Brightness Level 1,500 lm, Minimum Brightness Level 780 lm, Light Output Mode High / Low, Mount Type Freestanding, Handle Hanger, Light Distribution 90 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, (1) Battery, Battery Capacity 5.0 Ah, Run Time 5 hr, 10 hr, Battery Included / Bare Tool Battery Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Keystone Technologies 120tp replacement light bulb lamp (120TP KEYSTONE TECHNOLOGIES)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH)
- ILC Replacement for Spectroline Enf-260c SW Tube replacement light bulb lamp (ENF-260C SW TUBE SPECTROLINE)
- NUVO Empire 3 Light 21 in. Vanity Frosted White Glass Brushed Nic (60-3266)
- MILWAUKEE TOOL USB Rechargeable ROVER Pivoting Flood Light (2114-21)
- MILWAUKEE TOOL M18 PACKOUT Light/Charger (Tool Only) (2357-20)
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- MILWAUKEE TOOL USB Rechargeable Pivoting Flashlight (2113-21)
- MILWAUKEE TOOL Tower Light, Tower Light, M18 XC6.0 2PK (2131-20, 2131-20, 48-11-1862)
- MILWAUKEE TOOL M18 18V Rover Mounting Led Flood Light, 1,500 Lumens (ML2365-20)
- MILWAUKEE TOOL M18 RADIUS Site Light (2151-20)
- Milwaukee Tool Base-Mount and Tripod Work Lights