Shop All Cordless Grinders
Milwaukee Tool
Battery Included Angle Grinder, 18V DC, 9 in Wheel Dia.
Mfr # 2785-20, 48-11-1880
Zoro # G9360861
product price: $554.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 18V DC
- No Load RPM 6600
- Wheel Dia. 9 in
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2785-20, 48-11-1880
- Zoro # G9360861
- UPC # 045242501502
- Country of Origin China
- Category Cordless Grinders
Dimensions
Wheel Dia. | 9 in |
Tool Length | 22-5/16 in |
Spindle Thread Size | 5/8 in-11 |
Description
Angle Grinder, Voltage 18V DC, Brushless Motor Yes, Battery Capacity 8.0 Ah, Switch Type Trigger, Lock-Off Switch No, Lock-On Switch No, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 2-Point Utility Blade, W, PK10 (SKB-2/10B)
- WRIGHT TOOL 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (61-29MM)
- KRAFT TOOL Bag/Tote, Tool Bag, Brown/White, Canvas, 1 Pockets (WL200)
- LINK #10 HSS Se .192 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-192)
- MILWAUKEE TOOL M18Fuel 4.5/5 BrkngGrndr w/, HO 6.0 Bat (2882-20, 48-11-1865)
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- MILWAUKEE TOOL Grinder and Battery, 20,000 RPM, Paddle (2984-20, 48-11-1865)
- MILWAUKEE TOOL M18 Fuel 4 1/2 In. / 5" Grinder, Battery (2880-20, 48-11-1850)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2887-20, 48-11-1865)
- MILWAUKEE TOOL Angle Grinder, 18V DC, 6 in Wheel Dia. (2981-20, 48-11-1880)
- MILWAUKEE TOOL M18 FUEL 7" / 9" Large Angle Grinder (Tool Only) (2785-20)
- Milwaukee Tool Cordless Tools