Shop All Cordless Impact Tools
Milwaukee Tool
Battery, Impact and Battery Kit
Mfr # 48-11-1812, 2760-20, 48-59-1880
Zoro # G311222679
original price:
$993.99
57% off
new price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Includes (2) Batteries, Charger
- Drive Size 1/4 in Hex
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1812, 2760-20, 48-59-1880
- Zoro # G311222679
- UPC # 045242350506
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 6 in |
Description
Battery, Impact and Battery Kit, Drive Size 1/4 in Hex, Drive Configuration Hex, Max. Torque 450 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,900 RPM, Impact Rated Yes, Impacts per Minute 4000, Drive Type Standard, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Number of Batteries Included 1, Battery Capacity (1) 12.0 Ah, (1) 8.0 Ah, Battery Model No. Mfr. No. 48-11-1812, Mfr. No. 48-11-1880
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 2" Steel Toolmakers Vise (35200)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2321O-200)
- IRWIN Shank Wood Installer Bit, 1/4in x 18in (1890707)
- PROSKIT Ergo-Lunar Crimper Open Barrel Contacts (300-120)
- MILWAUKEE TOOL M12 FUEL™ 12V 3/8" Cordless Stubby Impact Wrench Kit (2 Batteries + Soft Case Bundle) (2554-22)
- MILWAUKEE TOOL M12 1/4" Hex Driver, M12 CP2.5 Battery (2551-22, 48-11-2425)
- MILWAUKEE TOOL M12(TM) 12V 1/2" Cordless Ratchet Kit (2558-22, 48-11-2420, 48-11-2420)
- MILWAUKEE TOOL M18 1/2" MTIW w Pin + 29PC Socket Set (2962P-22R,49-66-7016)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 3/8 in. Drive Impact Wrench (ML2454-20)
- MILWAUKEE TOOL HTIW, 1/2" Drive, 900 ft-lb Torque (2966-20)
- SKIL PWRCore 20 20V 1/4" Hex Impact Driver K (ID572702)
- Milwaukee Tool Cordless Tools