Shop All Cordless Grinders
Milwaukee Tool
Battery, Grinder and Battery Kit
Mfr # 48-11-1812, 2984-20, 48-59-1880
Zoro # G811222711
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Brushless Motor Yes
- Switch Type Paddle
- Application Deburr Pipes, Small Cutting, Surface Prep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1812, 2984-20, 48-59-1880
- Zoro # G811222711
- UPC # 045242519200
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Collet Size | 1/4 in |
Overall Length | 6 in |
For Wheel Dia. | 3 in |
Description
Battery, Grinder and Battery Kit, Voltage 18V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity (1) 12.0 Ah, (1) 8.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Guard Type None, Collet Size 1/4 in, For Wheel Dia. 3 in, Speed Ranges 8,000 to 20,000 RPM, Minimum Speed 8,000 RPM, Number of Speed Settings 5, Lock-Off Switch No, Lock-On Switch No, Brake Type Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2206A5)
- SUNEX 1/4in Blow Gun Kit (SUSXBG01K)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 12 pcs (33HD80)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 21/64 (57221)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Paddle Switch No-Lock (2980-22)
- MILWAUKEE TOOL Braking Grinder, 4 1/2in and 5in, No Lock (2880-20, 2854-20)
- MILWAUKEE TOOL Battery Included Angle Grinder, 18V DC, 9 in Wheel Dia. (2785-20, 48-11-1880)
- MILWAUKEE TOOL Grinder and Battery (2889-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- MILWAUKEE TOOL Tool Angle Grinder, 18V DC, 6 in Wheel Dia, Includes 18-Volt Battery (2980-20, 48-11-1865)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool (2522-20)
- Milwaukee Tool Cordless Grinders