Shop All Portable Band Saws
Milwaukee Tool
Battery, Band Saw and Battery Kit
Mfr # 48-11-1812, 2829-20, 48-59-1880
Zoro # G311222662
original price:
$1,242.99
53% off
new price: $578.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blade Length 35 3/8 in
- Tool Length 17 9/10 in
- Tool Weight 7.7 lb
- Includes (1) Blade, (1) Charger, (2) Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1812, 2829-20, 48-59-1880
- Zoro # G311222662
- UPC # 045242519200
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 35 3/8 in |
Tool Length | 17 9/10 in |
Description
Battery, Band Saw and Battery Kit, Voltage 18 V, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Number of Speed Settings Continuous, Dual Trigger No, Charger Included Yes, Brushless Motor Yes, Charger Replacement 45LD79, Number of Batteries Included 2, Battery Capacity (1) 12.0 Ah; (1) 8.0 Ah, Battery Pack Replacement 481Z42, 494D28, Battery Series High Output HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2" Threaded Steel Hawg Cutter (49-57-3500)
- JACOBS JK 130-1/2" Medium Duty Industrial Keyless 13mm Chuck (33363D)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64), Corner Radius: 0.0300" (937602-C3)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729S-20)
- MILWAUKEE TOOL Portable Band Saw, 12V DC, 27 in Blade Length (2429-20, 48-11-2420)
- MILWAUKEE TOOL M12 CP Band Saw, M12 XC5.0, BLADE3PK, Att (2529-21XC,48-11-2450,48-39-0631,49)
- MILWAUKEE TOOL M18 FUEL Bandsaw + XC6.0 Battery + Knife (2729-20, 48-11-1865, 48-22-1505)
- MILWAUKEE TOOL Band Saw and Battery Kit (2729-20, 48-59-1880)
- MILWAUKEE TOOL M18 Band Saw + M18 XC6.0 Battery + Knife (2729S-20, 48-11-1865, 48-22-1505)
- DEWALT Cordless Bandsaw Kit w/Grinder (DCS371P1/DCG412B)
- Milwaukee Tool Power Saws