Shop All Portable Band Saws
Milwaukee Tool
Battery, Band Saw and Battery Kit
Mfr # 48-11-1812, 2729-20, 48-59-1880
Zoro # G811222643
original price:
$1,315.99
52% off
new price: $628.00
/ea
Free Shipping & Returns
$628.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blade Length 44 7/8 in
- Tool Length 21 in
- Tool Weight 13 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1812, 2729-20, 48-59-1880
- Zoro # G811222643
- UPC # 045242519200
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 44 7/8 in |
Tool Length | 21 in |
Description
Battery, Band Saw and Battery Kit, Voltage 18 V, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Blade Length 44 7/8 in, Round Cutting Capacity 5 in, Rectangular Cutting Capacity 5 in x 5 in, Number of Speed Settings 2, Dual Trigger No, Charger Included Yes, Brushless Motor Yes, Charger Replacement 45LD79, Number of Batteries Included 2, Battery Capacity (1) 12.0 Ah; (1) 8.0 Ah, Battery Pack Replacement 481Z42, 494D28, Battery Series High Output HD, SFPM Range 0 to 380 SFPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 0.045in dia, 0.140in Cut (492-0450)
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 12 ft (31-631)
- VEGA Nutsetter, 7/16 Mag Nutsetter x 1-3/4 (145MN716)
- WESTWARD Folding Retractable Clip-Point Utility Knife, Aluminum (1YJD6)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC, 48-11-2440)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Compact Band Saw Kit - 30 in. (ML2529-21XC)
- MILWAUKEE TOOL M18 Band Saw + M18 XC8.0 Battery (2729-20,48-11-1880)
- MILWAUKEE TOOL M18 FUEL CORDLESS BAND SAW - TOOL ONLY (ML2829-20)
- MILWAUKEE TOOL Portable Band Saw Kit, 12V, w/Battery (2429-21XC, 48-11-2420)
- MILWAUKEE TOOL Portable Band Saw, 12V DC, 27 in Blade Length (2429-20, 48-11-2420)
- DAYTON Band Saw, 115/230V AC, 10 ft Blade Length (48WE33)
- Milwaukee Tool Power Saws