Shop All Cordless Tool Accessories
Milwaukee Tool
Battery and Super Charger, 18V, 2.1 lb
Mfr # 48-11-1861, 48-59-1815
Zoro # G210330673
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Charger Included Yes
- Battery Capacity 6 Ah
- Battery Chemistry Li-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1861, 48-59-1815
- Zoro # G210330673
- UPC # 045242797387
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Width | 3 3/8 in |
Overall Height | 3 1/8 in |
Overall Length | 5 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Charger Included | Yes |
Item | Battery and Super Charger |
Battery Capacity | 6 Ah |
Battery Chemistry | Li-ion |
Terminal Type | Not Specified |
Number of Batteries Included | 1 |
Included Charger Class | Rapid |
Automatic Shut-Off | No |
Cordless Tool Battery Platform | M18(TM) REDLITHIUM(TM) |
Features | 15 min Supercharge to 80% with the NEW M18(TM) Dual-Bay Simultaneous Super Charger, Longest life for the most recharges and best performance over the life of the pack |
Weight | 2.1 lb |
IEC Code Number | Not Specified |
Cordless Tool Kit Contents | (1) Battery; (1) Charger |
For Use With | Milwaukee 18V Cordless Tools |
Battery Series | FORGE(TM) XC |
Includes | (1) Battery, (1) Charger |
Charger Input Voltage | 120V AC |
Wireless Tool Tracking | No |
Description
Battery and Super Charger, Battery Capacity 6 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Terminal Type Not Specified, Voltage 18 V, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series FORGE(TM) XC, Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), IEC Code Number Not Specified, Overall Height 3 1/8 in, Overall Length 5 1/4 in, Overall Width 3 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Heavy Split Gloves, Leather, M, PK12 (IC5DP/M)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3508)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (310)
- BESSEY 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO16-8)
- MILWAUKEE TOOL M18 Redlithium 18V Xc 3 Ah Extended Capacity Li-Ion Battery (ML48-11-1828)
- MILWAUKEE TOOL Handheld Concrete Saw, 9 in Blade Dia. (2786-22HD, 48-11-1880)
- MILWAUKEE TOOL Cordless 8.0 BATTERY, 18V, w 2.0AH BAT (48-11-1880, 48-11-1820)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Starter Kit (48-59-1850)
- MILWAUKEE TOOL Die Holder Extension for M12 FUEL 16 Gauge Nibbler (49-72-0152)
- MILWAUKEE TOOL M12 Fuel 3/8" Ratchet Protective Boot (49-16-2557)
- DANTONA Power Tool Battery, TOOL-438LI-15 (TOOL-438LI-15)
- Milwaukee Tool Cordless Tool Accessories