Shop All Cordless Tool Accessories
Milwaukee Tool
Battery and Rotary Tool, 12V DC, 32000 RPM
Mfr # 48-11-2425, 2460-20
Zoro # G008864359
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Battery Capacity (1) 2.5Ah
- Includes (1) Battery
- Series M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2425, 2460-20
- Zoro # G008864359
- UPC # 045242615759
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Length | 9 in |
Collet Size | 1/8 in |
Description
Battery and Rotary Tool, Voltage 12V DC, Max. Speed 32,000 RPM, Speed Setting Variable Speed, Collet Size 1/8 in, Brushless Motor No, Battery Capacity (1) 2.5Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Lock-Off Switch Yes, Lock-On Switch Yes, Switch Type Slide On Off with Speed Dial, Number of Speed Settings Continuous, Minimum Speed 5,000 RPM, Adjustable Collet Yes, Accessory Free Tool Change No, Accessory Kit Included No, Housing Material Reinforced Nylon, Overall Length 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-12 Carbon Steel Hand Tap Set (DWTS9/16-12)
- WESTWARD 1/2 in Drive Impact Socket Bit 6 mm, Metric (4LZE8)
- EAZYPOWER Security Tee Star, T30, 1" (13246)
- FREUD Double Flute Straight Bit, 7/32" dia. (04-111)
- MILWAUKEE TOOL Nibbler and Battery, 12V DC, 4.0Ah Battery (2476-20, 48-11-2440)
- MILWAUKEE TOOL Fleece Dust Bags (49-90-1955)
- MILWAUKEE TOOL M18 & M12 Multi-Voltage Charger (48-59-1812)
- MILWAUKEE TOOL M12 Fuel 1/2" Ratchet Protective Boot (49-16-2558)
- MILWAUKEE TOOL Battery Kit, with Charger (48-11-1852, 48-59-1806)
- MILWAUKEE TOOL Handheld Concrete Saw, 9 in Blade Dia. (2786-22HD, 48-11-1880)
- DANTONA Power Tool Battery, TOOL-541LI-15 (TOOL-541LI-15)
- Milwaukee Tool Cordless Tools