Shop All Reciprocating Saws
Milwaukee Tool
Battery and Reciprocating Saw, 12 V
Mfr # 48-11-2450, 2520-20
Zoro # G808864382
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery
- Voltage 12 V
- Stroke Length 5/8 in
- Max. Strokes per Minute 3,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2450, 2520-20
- Zoro # G808864382
- UPC # 045242615742
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery and Reciprocating Saw |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Voltage | 12 V |
Max. Strokes per Minute | 3,000 |
Tool Style | Compact |
Stroke Type | Straight |
Adjustable Shoe | No |
Brushless Motor | Yes |
Battery Capacity | 5 Ah |
Description
Battery and Reciprocating Saw, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Stroke Length 5/8 in, Stroke Type Straight, Max. Strokes per Minute 3,000, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 12 V, Battery Capacity 5 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Arbor, 4 In. L, 5/8-11 Size, Use w/Polisher (63803068020)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1 (61-063)
- KRAFT TOOL Floor/Form Scraper, 48 (GG024)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- MILWAUKEE TOOL M18 FUEL Hackzall Kit (2719-21)
- MILWAUKEE TOOL M12 HACKZALL Kit w M12 XC5.0 Battery (2520-21XC, 48-11-2450)
- MILWAUKEE TOOL M18 SAWZALL Reciprocating Saw Kit (2821-22, 48-11-1880)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6509-31)
- MILWAUKEE TOOL Reciprocating Saw and Battery Kit (2722-20, 48-11-1812)
- MILWAUKEE TOOL Battery, Reciprocating Saw, Battery Kit (48-11-1812, 2722-20, 48-59-1880)
- HITACHI Hitachi METABO 2835049 11A; 1.12 in. Corded Reciprocating Saw Kit; 2800 SPM (2835049)
- Milwaukee Tool Power Saws