Shop All Cordless Tool Accessories
Milwaukee Tool
Battery and Ratchet, 250 RPM Free Speed
Mfr # 48-11-2450, 2457-20
Zoro # G808864351
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Battery Capacity (1) 5.0 Ah
- Overall Length 10 3/4 in
- Drive Size 3/8 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2450, 2457-20
- Zoro # G808864351
- UPC # 045242615742
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Overall Length | 10 3/4 in |
Drive Size | 3/8 in Square |
Head Width | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Battery Capacity | (1) 5.0 Ah |
Item | Battery and Ratchet |
Free Speed | 250 RPM |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Fastening Torque | 35 ft-lb |
Retainer Type | Ball Detent |
Brushless Motor | No |
Description
Battery and Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 12V DC, Brushless Motor No, Fastening Torque 35 ft-lb, Free Speed 250 RPM, Drive Size 3/8 in Square, Head Width 1 1/8 in, Retainer Type Ball Detent, Battery Capacity (1) 5.0 Ah, Overall Length 10 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-856 Groover Saw Cut 6 X 6 1-1/2" Deep Wood Handle (22-856)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V DC (3403-22, 2367-20)
- MAKITA Multi-Tool Sandpaper, 120 Grit, 10/pk (A-95532)
- PROTO 1 in Drive, 1-11/16" 12 pt SAE Socket, 12 Points (J5754)
- MILWAUKEE TOOL JOBSITE RADIO & CHARGER (ML2792-20)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Plastic Surfaces (48-21-0001)
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V, Includes Batteries/Charger (3403-22, 2457-20)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit (48-59-1880)
- MILWAUKEE TOOL Hepa Filter (49-90-1952)
- MILWAUKEE TOOL M12 Fuel 1/2" Ratchet Protective Boot (49-16-2558)
- DUROFIX 60V Lithium-Ion Battery Pack, 4.0 AH (B6035LE)
- Milwaukee Tool Cordless Tool Accessories