Shop All Multi-Tools
Milwaukee Tool
Battery and Multi-Tool, 12V, 3.9 Degree
Mfr # 48-11-2450, 2526-20
Zoro # G908864367
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Slide
- Battery Capacity (1) 5.0 Ah
- Voltage 12V
- Oscillation Angle 3.9 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2450, 2526-20
- Zoro # G908864367
- UPC # 045242615742
- Country of Origin Multiple
- Category Multi-Tools
Details
Promotion Restriction | Not eligible for promotion |
Switch Type | Slide |
Battery Capacity | (1) 5.0 Ah |
Item | Battery and Multi-Tool |
Voltage | 12V |
Oscillation Angle | 3.9 Degrees |
Accessory Free Tool Change | Yes |
Brushless Motor | Yes |
Connection Style | Universal Open Back |
Oscillations per Minute | 10,000 to 20,000 |
Fits Accessory Brand | Milwaukee |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery |
Description
Battery and Multi-Tool, Voltage 12V, Oscillation Angle 3.9 Degrees , Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (1) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Fits Accessory Brand Milwaukee, Connection Style Universal Open Back, Switch Type Slide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, 15 Degree Head Angle, 35-Piece (54DF95)
- METABO HPT Brad Nlr 18Ga 120Psi (NT50AE2M)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58924)
- BETA Tool Cabinet, 8 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004683)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (1 pk) (49-25-1571)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (3 pk) (49-25-1573)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (3 pk) (49-25-1563)
- MILWAUKEE TOOL M12 FUEL Oscillating Multi-Tool Kit (2526-21XC)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (1 pk) (49-25-1561)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (5 pk) (49-25-1575)
- GERBER Multi-Tool, 6-5/16 in, Blunt, Black, 14 Tool (07520G1)
- Milwaukee Tool Knives, Cutters & Snips