Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
Battery and Light, 1400 lm Max.
Mfr # 48-11-2425, 2356-20
Zoro # G208864340
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity (1) 2.5 Ah
- Voltage 12 V
- Light Output Mode High / Medium / Low
- Series PACKOUT(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2425, 2356-20
- Zoro # G208864340
- UPC # 045242615759
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery and Light |
Battery Capacity | (1) 2.5 Ah |
Voltage | 12 V |
Light Output Mode | High / Medium / Low |
Series | PACKOUT(TM) |
Number of Light Output Modes | 3 |
Head Type | Rotating |
Battery Platform | M12(TM) REDLITHIUM(TM) |
Minimum Brightness Level | 350 lm |
Mount Type | Flat |
Maximum Head Rotation Angle | 300 Degrees |
Run Time | 12 hr |
Brightness Level | 350 lm, 700 lm, 1,400 lm |
Cordless Tool Kit Contents | Bare Tool, (1) Battery |
Maximum Brightness Level | 1,400 lm |
Light Distribution | 100 Degrees |
Product Type | Work Light and Battery |
Description
Battery and Light, Battery Platform M12(TM) REDLITHIUM(TM), Series PACKOUT(TM), Brightness Level 350 lm, 700 lm, 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 350 lm, Light Output Mode High / Medium / Low, Mount Type Flat, Light Distribution 100 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, (1) Battery, Battery Capacity (1) 2.5 Ah, Run Time 12 hr, Battery Included / Bare Tool Battery Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITEK MEGALIGHT ALUM TACTICAL FLASHLIGHT (TZF120326)
- ILC Replacement for Eiko 10306 replacement light bulb lamp (10306 EIKO)
- ILB GOLD Replacement For Damar, Q40T4/Cl/G9 120V G9 Base (Q40T4/CL/G9 120V G9 BASE)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F54W/T5/830/HO/ECO)
- MILWAUKEE TOOL M18™ Search Light with M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery (2354-20, 48-11-1835)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2136-20, 48-11-1880)
- MILWAUKEE TOOL M18 ROVER Dual Power Flood Light (Tool Only) (2366-20)
- MILWAUKEE TOOL M18 RADIUS Site Light (2151-20)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2131-20, 48-11-1835)
- MILWAUKEE TOOL RADIUS 130W LED Temporary Site Light (2156-AC)
- BULLDOG Portable 600W LED Light Tower w/ Cart, 105,000 Lumens, 6.5ft-9ft Adj. Height, 6 LED Swivel Banks (P11600)
- Milwaukee Tool Base-Mount and Tripod Work Lights