Shop All Cordless Tool Accessories
Milwaukee Tool
Battery and Compact Inflator, Cordless
Mfr # 48-11-2425, 2475-20
Zoro # G208864388
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Battery Capacity (1) 2.5 Ah
- Includes Ball Inflation Needle, Inflator Nozzle, Presta Chuck, Schrader Chuck
- Tool Weight 3.83 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2425, 2475-20
- Zoro # G208864388
- UPC # 045242615759
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Hose Length | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Battery Capacity | (1) 2.5 Ah |
Includes | Ball Inflation Needle, Inflator Nozzle, Presta Chuck, Schrader Chuck |
Item | Battery and Compact Inflator |
Tool Weight | 3.83 lb |
Minimum Air Pressure | 0 psi |
Number of Batteries Included | 1 |
Maximum Air Pressure | 120 psi |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Power Source | Cordless |
Battery Series | M12(TM) REDLITHIUM(TM) |
Description
Battery and Compact Inflator, Power Source Cordless, Battery Platform M12(TM) REDLITHIUM(TM), Voltage 12 V, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 2.5 Ah, Number of Batteries Included 1, Maximum Air Pressure 120 psi, Minimum Air Pressure 0 psi, Hose Length 26 in, Battery Included / Bare Tool Battery Included, Includes Ball Inflation Needle, Inflator Nozzle, Presta Chuck, Schrader Chuck, Tool Weight 3.83 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Vert Hold, 750 Lb, H 7.65 (210-USS)
- DRILL AMERICA 3-48 Carbon Steel Hand Tap Set (DWTS3-48)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/8"-24 Size (301134010)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 6 (84407)
- MILWAUKEE TOOL M28 REDLITHIUM Battery Pack (48-11-2830)
- MILWAUKEE TOOL 1800 Watt Power Supply Kit, Battery Powered (MXF002-2XC, MXFXC406)
- MILWAUKEE TOOL Cordless Bat, 6.0AH, w/2.0AH CP BAT (48-11-2460, 48-11-2420)
- MILWAUKEE TOOL M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery (ML48-11-1880)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 3/8 in. Extended Reach Ratchet (49-16-2560)
- MILWAUKEE TOOL Hepa Filter (49-90-1952)
- Milwaukee Tool Cordless Tools