Shop All Specialty Rechargeable Batteries
Milwaukee Tool
Battery, 6.0 Ah, Li-Ion
Mfr # 48-11-1852, 2365-20
Zoro # G100702672
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Li-ion
- Charger Included No
- Overall Height 3 1/4 in
- Includes Cordless Job Site Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1852, 2365-20
- Zoro # G100702672
- Country of Origin Multiple
- Category Specialty Rechargeable Batteries
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 3 1/4 in |
Overall Length | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Li-ion |
Charger Included | No |
Includes | Cordless Job Site Lights |
Cordless Tool Kit Contents | (2) Batteries |
Voltage | 18 V |
Features | All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger |
Weight | 2.3 lb |
Green Environmental Attribute | Product is Rechargeable |
Wireless Tool Tracking | No |
Terminal Type | Not Specified |
Battery Capacity | 5 Ah |
For Use With | Milwaukee 18V Cordless Tools |
Battery Series | XC |
Item | Battery |
Number of Batteries Included | 2 |
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 2, Terminal Type Not Specified, Voltage 18 V, Cordless Tool Kit Contents (2) Batteries, Battery Series XC, Overall Height 3 1/4 in, Overall Length 5 1/2 in, Overall Width 3 1/4 in, Weight 2.3 lb, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, 12V, Sealed Lead, 18 aH (DURA12-18NB)
- ISOTUNES Secure Cord for True Wireless Models (IT-81)
- ENERGIZER Battery, CRV3 Size, Lithium, 3VDC, PK2 (ELCRV3BP2)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc2 (RBC2-SLA2-BTI)
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger (48-59-2012)
- MILWAUKEE TOOL Reciprocating Saw, 6 1/2 in L, 18V DC (48-59-1200, 2719-20)
- MILWAUKEE TOOL Battery Kit, Li-Ion, 12.0 Ah (48-59-1200, 48-11-1880)
- MILWAUKEE TOOL Battery, 6.0 Ah, Li-Ion (48-11-1852, 2760-20)
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger Kit (48-59-2013)
- MILWAUKEE TOOL M12 REDLITHIUM CP2.0 Starter Kit (48-59-2420)
- ILC Replacement for Panasonic Br1632a/van (BR1632A/VAN PANASONIC)
- Milwaukee Tool Specialty Rechargeable Batteries