Shop All Rechargeable Batteries
Milwaukee Tool
Battery, 2 Batteries, 12V DC
Mfr # 48-11-2460, 48-11-2430
Zoro # G3997153
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Milwaukee 12V Cordless Tools
- Automatic Shut-Off No
- Voltage 12 V
- Wireless Tool Tracking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2460, 48-11-2430
- Zoro # G3997153
- UPC # 045242472628
- Country of Origin Multiple
- Category Rechargeable Batteries
Dimensions
Overall Height | 4 1/2 in, 3 1/2 in |
Overall Length | 3 1/2 in, 2 in |
Overall Width | 2 5/8 in, 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Milwaukee 12V Cordless Tools |
Automatic Shut-Off | No |
Voltage | 12 V |
Wireless Tool Tracking | No |
Number of Batteries Included | 2 |
Battery Chemistry | Li-ion |
Battery Series | XC; M12(TM) |
Weight | 0.9 lb, 0.4 lb |
Charger Included | No |
Battery Capacity | 6 Ah |
Item | Battery |
Cordless Tool Kit Contents | (2) Batteries |
Cordless Tool Battery Platform | M12(TM) REDLITHIUM(TM) |
Terminal Type | Slide-On |
Features | All-Weather Performance: Delivers Fade-Free Power in Extreme Jobsite Conditions, Best-in-Class Construction, Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger |
Green Environmental Attribute | Product is Rechargeable |
Accessory Type | Battery |
Description
Battery, Battery Capacity 3 Ah, 6 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 2, Terminal Type Slide-On, Voltage 12 V, Cordless Tool Kit Contents (2) Batteries, Automatic Shut-Off No, Battery Series XC; M12(TM), Cordless Tool Battery Platform M12(TM) REDLITHIUM(TM), Overall Height 4 1/2 in, 3 1/2 in, Overall Length 3 1/2 in, 2 in, Overall Width 2 5/8 in, 1 1/4 in, Weight 0.9 lb, 0.4 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12GEL331)
- GADGET GUARD Glass Screen Protector for Apple iPhone SE 2022 / SE 2020 (GGBIGED228AP01A)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 18U with Fans, Casters (EREN-18E)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Douglas DG12-1.2 + 12V Charger (ML1.3-12CHRGR82)
- MILWAUKEE TOOL MX FUEL REDLITHIUM XC406 Battery and Charger Expansion Kit (MXFC-2XC)
- MILWAUKEE TOOL Battery, 8.0Ah, 3.0Ah, 2 Batteries, 18V DC (48-11-1880, 48-11-1835)
- RIDGID Battery and Charger Kit, 18V DC, 2.5 Ah (66003)
- FEIN Battery, 6 Ah, Li-Ion, 18V DC (18V 6Ah Cordless Battery)
- EVEREADY ENER 2PK A23 Battery (A23BPZ-2)
- FREEMAN PE2AHRB 18 Volt 2Ah Lithium-Ion Compact Slide Battery Pack (PE2AHRB)
- PANASONIC eneloop Rechargeable AA Batteries, Pack/4 (BK-3MCCA4BA)
- Milwaukee Tool Rechargeable Batteries