Shop All Cordless Tool Accessories
Milwaukee Tool
Battery, 18V, Angle Grinder Included
Mfr # 48-11-1862, 2680-20
Zoro # G2539666
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Powers More Than 150 M18(TM) Cordless Solutions
- Cordless Tool Battery Type Li-Ion
- Includes Cordless Angle Grinder
- Series M18(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1862, 2680-20
- Zoro # G2539666
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Tool Length | 13 1/4 in |
Wheel Dia. | 4 1/2 in |
Spindle Thread Size | 5/8 in-11 |
Description
Angle Grinder, Voltage 18V DC, Brushless Motor No, Battery Capacity 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch No, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-11-06)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEC-062-4-005X)
- JAMESON Versa Glow Rod Kit w/ 34 ft. of Fiberglass Fish Rod (7-8VK)
- EXTREME MAX 5001.6047 Large Cord Cable Hose Hanger Organizer Enclosed Race Trailer Shop Garage Storage (5001.6047)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1865)
- MILWAUKEE TOOL 1 in. Concrete Vibrator Head (48-37-5010)
- MILWAUKEE TOOL Knockout Tool and Organizer, 8V DC (2677-23, 48-22-8435)
- MILWAUKEE TOOL M18 & M12 Rapid Charger, Multi-Voltage Battery Charger, 12-Volt/18-Volt, Lithium-Ion (48-59-1808)
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1828)
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion, Batteries (2-Pack) (48-11-1837)
- MAKITA 12V max CXT® Rapid Optimum Charger (DC10SB)
- Milwaukee Tool Cordless Tool Accessories