Shop All Cordless Tool Accessories
Milwaukee Tool
Batteries, Li-Ion, 18V, 12.0Ah, 8.0Ah
Mfr # 48-11-1812, 48-11-1880
Zoro # G2103721
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Powers More Than 150 M18(TM) Cordless Solutions
- Cordless Tool Battery Type Li-Ion
- Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
- Included Charger No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1812, 48-11-1880
- Zoro # G2103721
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Height | 3 7/8 in |
Overall Width | 3 3/8 in |
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Powers More Than 150 M18(TM) Cordless Solutions |
Cordless Tool Battery Type | Li-Ion |
Series | M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) |
Item | Battery |
Included Charger | No |
Green Environmental Attribute | Product is Rechargeable |
Features | REDLINK(TM) Intelligence |
Charger Replacement | 45LD79 |
Battery Capacity | 12 Ah |
Voltage | 18 V |
Weight | 2.3 lb |
Cordless Tool Kit Contents | (2) Batteries |
Battery Series | HIGH OUTPUT(TM) HD; HIGH OUTPUT(TM) XC |
Charger Included | No |
Number of Batteries Included | 2 |
Cordless Tool Battery Platform | M18(TM) REDLITHIUM(TM) |
Wireless Tool Tracking | No |
Automatic Shut-Off | No |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 8 Ah, 12 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 2, Voltage 18 V, Cordless Tool Kit Contents (2) Batteries, Automatic Shut-Off No, Battery Series HIGH OUTPUT(TM) HD; HIGH OUTPUT(TM) XC, Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 3 7/8 in, Overall Length 6 in, Overall Width 3 3/8 in, Weight 2.3 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Folding Utility Knife Utility, 6 in L (1858319)
- GEARWRENCH 27mm 12 Point Ratcheting Combination Wrench (KDT9127D)
- WALTER Screw for Indexable Insert FS394 Unit of Measure - Metric (FS394)
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 20511 (20511)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery, 12.0Ah, 18V, Li-Ion Battery (48-11-1812)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc6.0 6 Ah Battery (ML48-11-1865)
- MILWAUKEE TOOL M18 Dual Bay Simultaneous Super Charger (48-59-1815)
- MILWAUKEE TOOL Battery Packs, 2 M12 CP2.5 (48-11-2425, 48-11-2425)
- MILWAUKEE TOOL Charger and Wall Plate, 18V, Li-ion, 5 Ah (48-59-1809, 48-22-8486)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, 8.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1880)
- ASSOCIATED EQUIPMENT BATTERY CHARGER 1.5 AMP 12V (AE9002A)
- Milwaukee Tool Cordless Tools