Shop All Wireless Routers
Milwaukee Tool
Base Unit 1.75 Max Hp Router D
Mfr # 48-10-5619
Zoro # G502541954
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red, Black, Silver
- Features Handle
- Material Machined aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-10-5619
- Zoro # G502541954
- UPC # 45242089925
- Country of Origin Unknown
- Category Wireless Routers
Details
Promotion Restriction | Not eligible for promotion |
Color | Red, Black, Silver |
Features | Handle |
Material | Machined aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Adapter (7230)
- SANOXY 10ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1210)
- RAM MOUNTS Replacement for RAM Mounts Ram-d-202u-24 (RAM-D-202U-24 RAM MOUNTS)
- DEWALT 1W FRS Radio with Headsets (1DXFRS300-SV1)
- KASDA 11N 300M WiFi Router w/ 2x External 3dBi Antennas (KW5515)
- TP-LINK Wireless 300N Router, TLWR841N (TL-WR841N)
- TP-LINK Ac1300 Wireless Usb Adapter (ArcherT4UPlus)
- TP-LINK Archer AX1500 Wireless and Ethernet Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX1500)
- SKIL Fixed Base Router, Corded, 10 A, 2 hp (RT1323-00)
- ENGENIUS 11Ac Wave 2 Support Both Csma And Tdma (ENSTATION5-AC)
- MAJOR Major: Router Template AR 4501 (MJR-HIT-40AR4)
- Milwaukee Tool Wireless Routers